Nalgene™ HDPE High-Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
Nalgene™ HDPE High-Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
Nalgene™ HDPE High-Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
Nalgene™ HDPE High-Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile
Thermo Scientific™

Nalgene™ HDPE High-Profile Closures with Color Coders for Micro Packaging Vials: Nonsterile

Enable rapid identification by using these high profile closures with color coders. Offered in a variety of colors, closures have no O-ring to fall out or contaminate contents.
製品番号(カタログ番号)
362830-0110Clear
362830-0111White
362830-0112Yellow
362830-0113Orange
362830-0114Green
362830-0115Red
362830-0116Blue
362830-0117Gold
362830-0118Purple
362830-0119Natural
362830-1110Teal
362830-5110Light Tan
362830-5114Light Green
362830-5116Light Blue
362830-5118Light Purple
製品番号(カタログ番号) 362830-0110
価格(JPY)
75,660
Case of 1000
色:
Clear

Enable rapid identification by using Thermo Scientific™ Nalgene™ HDPE High Profile Closures with Color Coders for Micro Packaging Vials, offered in a variety of colors. Closures have no O-ring to fall out or contaminate contents. Color-coded inserts are free of toxic heavy metals and do not come in contact with vial contents. Vials and closures are pressure-tested together at 7.5psig.

Features:
  • High Density Polyethylene
  • Threaded, screw closure
  • Noncytotoxic, nonpyrogenic
  • Nonsterile
  • Leakproof† when used with Nalgene Micro Packaging Vials

Ordering Information:

Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1000 per case. Order nonsterile vials separately (Cat. Nos. 362800, 362805).

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance Database

仕様
認証/コンプライアンスISO 13485:2016
クロージャー材質HDPE
クロージャーサイズ11 mm
概要High-profile closures w/color coders for micro packaging vials
箱あたりの入数1000
パックあたり入数500
製品タイプClosure
キャップタイプScrew Cap
Clear
直径(メートル法)外径11 mm
材料HDPE
製品ラインNalgene
数量500 Bag, 1000 Cs.
無菌性Non-sterile
Unit SizeCase of 1000