Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
Thermo Scientific™

Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug

Accurately perform applications with these acrylic burets with PMP tip, TFE stopcock and plug, which meet ASTM E287 standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
3650-0050PK50 mL
3650-002525 mL
3650-005050 mL
Catalog number 3650-0050PK
Price (TWD)
-
Capacity (Metric):
50 mL

Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Acrylic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chips, broken tips,

  • Buret is durable and unaffected by diluted acids and bases (except hydrofluoric acid and ammonium hydroxide) used as titrants
  • pH range of 1-14 is ideal; compatible with up to 5% wt/wt acids and up to 30% bases accomodating a wide range of tirants
  • Transparent/Graduated
  • Class B, Meet ASTM E287
  • Replacement stopcock available for 25mL buret only (3650-0025), order item 713650-1025

Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.

Specifications
Graduations0.1 mL
No. per Case4
No. per Pack1
Stopcock MaterialPTFE
Tolerance±0.1 mL
Capacity (Metric)50 mL
Certifications/ComplianceASTME287
ClassClass B
Length (Metric)719 mm
MaterialAcrylic
TypeBuret
Unit SizeEach