GC SMART Syringes for TriPlus™ RSH SMART Autosampler
Actual product may vary
GC SMART Syringes for TriPlus™ RSH SMART Autosampler
GC SMART Syringes for TriPlus™ RSH SMART Autosampler
GC SMART Syringes for TriPlus™ RSH SMART Autosampler
Thermo Scientific™

GC SMART Syringes for TriPlus™ RSH SMART Autosampler

Use these GC syringes embedded with an ID chip to track part and lot numbers, usage, and history to increase data confidence and ensure system compliance.
Have Questions?
變更視圖buttonViewtableView
產品號碼Volume (Metric)Needle GaugeLength (Metric) NeedleProduct Type
365G2331-SM50 μL26s G57 mmGas-tight GC Autosampler Syringe, Cone
365A0241-SM0.5 μL23 G57 mmGC Autosampler Syringe, Cone
365B0251-SM1 μL23 G57 mmGC Autosampler Syringe, Cone
365C0221-SM5 μL23s G85 mmGC Autosampler Syringe, Cone
365C0231-SM5 μL23s G57 mmGC Autosampler Syringe, Cone
365C0241-SM5 μL26s G85 mmGC Autosampler Syringe, Cone
365C0251-SM5 μL26s G57 mmGC Autosampler Syringe, Cone
365D0261-SM10 μL23s G85 mmGC Autosampler Syringe, Cone
365D0271-SM10 μL23s G57 mmGC Autosampler Syringe, Cone
365D0281-SM10 μL26s G85 mmGC Autosampler Syringe, Cone
365D0291-SM10 μL26s G57 mmGC Autosampler Syringe, Cone
365D0301-SM10 μL23s G85 mmGas-tight GC Autosampler Syringe, Cone
365D0311-SM10 μL23s G57 mmGas-tight GC Autosampler Syringe, Cone
365D0321-SM10 μL26s G85 mmGas-tight GC Autosampler Syringe, Cone
365D0331-SM10 μL26s G57 mmGas-tight GC Autosampler Syringe, Cone
365D0391-SM10 μL26s G57 mmGC Autosampler Syringe, Bevel
365F2441-SM25 μL23s G57 mmGas-tight GC Autosampler Syringe, Cone
365F2451-SM25 μL26s G85 mmGas-tight GC Autosampler Syringe, Cone
365F2461-SM25 μL26s G57 mmGas-tight GC Autosampler Syringe, Cone
365G2311-SM50 μL23s G57 mmGas-tight GC Autosampler Syringe, Cone
365G2321-SM50 μL26s G85 mmGas-tight GC Autosampler Syringe, Cone
365H2141-SM100 μL23s G57 mmGas-tight GC Autosampler Syringe, Cone
365H2151-SM100 μL26s G85 mmGas-tight GC Autosampler Syringe, Cone
365H2161-SM100 μL26s G57 mmGas-tight GC Autosampler Syringe, Cone
365H2171-SM100 μL23 G85 mmGas-tight GC Autosampler Syringe, Side Hole
365H2181-SM100 μL23 G57 mmGas-tight GC Autosampler Syringe, Side Hole
365I2321-SM250 μL26 G85 mmGas-tight GC Autosampler Syringe, Cone
365I2331-SM250 μL26 G57 mmGas-tight GC Autosampler Syringe, Cone
365I2341-SM250 μL23 G85 mmGas-tight GC Autosampler Syringe, Side Hole
365I2351-SM250 μL23 G57 mmGas-tight GC Autosampler Syringe, Side Hole
365J2411-SM500 μL26 G85 mmGas-tight GC Autosampler Syringe, Cone
365J2421-SM500 μL26 G57 mmGas-tight GC Autosampler Syringe, Cone
365J2441-SM500 μL23 G57 mmGas-tight GC Autosampler Syringe, Side Hole
365K2811-SM1 mL22 G57 mmGas-tight GC Autosampler Syringe, LC
365K2871-SM1 mL23 G65 mmGas-tight GC Autosampler Syringe, Side Hole
365L2321-SM2.5 mL23 G65 mmGas-tight GC Autosampler Syringe, Side Hole
365M2331-SM5 mL23 G65 mmGas-tight GC Autosampler Syringe, Side Hole
365N2721-SM10 mL19 G57 mmGas-tight GC Autosampler Syringe, LC
365LR2500-SM2.5 mL22 G57 or 85 mmRemovable Needle Syringe, needle not included
產品號碼 365G2331-SM
價格 (HKD)
-
Volume (Metric):
50 μL
Needle Gauge:
26s G
Length (Metric) Needle:
57 mm
Product Type:
Gas-tight GC Autosampler Syringe, Cone
Use the unique technology of Thermo Scientific™ GC SMART Syringes as a traceable usage-based approach to gas chromatography (GC) syringe management, resulting in increased reliability, instrument up-time, confidence in the results, and full traceability. When installed on a Thermo Scientific™ TriPlus™ RSH SMART autosampler, the SMART syringes benefit from the unique SMART technology. Each syringe is equipped with an ID chip, which stores information such as part number, lot number, usage range, and history for that specific syringe. The information stored on the chip can be directly accessed and reported via Thermo Scientific™ Chromeleon™ CDS software.

SMART syringes are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.

SMART Technology Benefits

  • Gain higher confidence in analytical results
  • Ensure error free usage of syringes through automatic identification
  • Support GLP accreditation with usage history traceability
  • Optimize consumption by monitoring of usage conditions and lifetime
  • Facilitate syringe management thanks to color-coded health notification dashboard integrated in Chromeleon™ CDS
規格
Description50 μL FN GT, 26 s G, Cone, 57 mm, PTFE-tipped Plunger
Length (Metric) Needle57 mm
Needle Point StyleCone
Product TypeGas-tight GC Autosampler Syringe, Cone
For Use With (Equipment)TriPlus RSH SMART Autosampler, All TriPlus RSH Instruments and All PAL3 Models
Needle Gauge26s G
Volume (Metric)50 μL
Unit SizeEach