Search
Search
| Número do catálogo | Volume (Metric) | Needle Gauge | Length (Metric) Needle | Product Type |
|---|---|---|---|---|
| 365H2161-SM | 100 μL | 26s G | 57 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365A0241-SM | 0.5 μL | 23 G | 57 mm | GC Autosampler Syringe, Cone |
| 365B0251-SM | 1 μL | 23 G | 57 mm | GC Autosampler Syringe, Cone |
| 365C0221-SM | 5 μL | 23s G | 85 mm | GC Autosampler Syringe, Cone |
| 365C0231-SM | 5 μL | 23s G | 57 mm | GC Autosampler Syringe, Cone |
| 365C0241-SM | 5 μL | 26s G | 85 mm | GC Autosampler Syringe, Cone |
| 365C0251-SM | 5 μL | 26s G | 57 mm | GC Autosampler Syringe, Cone |
| 365D0261-SM | 10 μL | 23s G | 85 mm | GC Autosampler Syringe, Cone |
| 365D0271-SM | 10 μL | 23s G | 57 mm | GC Autosampler Syringe, Cone |
| 365D0281-SM | 10 μL | 26s G | 85 mm | GC Autosampler Syringe, Cone |
| 365D0291-SM | 10 μL | 26s G | 57 mm | GC Autosampler Syringe, Cone |
| 365D0301-SM | 10 μL | 23s G | 85 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365D0311-SM | 10 μL | 23s G | 57 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365D0321-SM | 10 μL | 26s G | 85 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365D0331-SM | 10 μL | 26s G | 57 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365D0391-SM | 10 μL | 26s G | 57 mm | GC Autosampler Syringe, Bevel |
| 365F2441-SM | 25 μL | 23s G | 57 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365F2451-SM | 25 μL | 26s G | 85 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365F2461-SM | 25 μL | 26s G | 57 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365G2311-SM | 50 μL | 23s G | 57 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365G2321-SM | 50 μL | 26s G | 85 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365G2331-SM | 50 μL | 26s G | 57 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365H2141-SM | 100 μL | 23s G | 57 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365H2151-SM | 100 μL | 26s G | 85 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365H2171-SM | 100 μL | 23 G | 85 mm | Gas-tight GC Autosampler Syringe, Side Hole |
| 365H2181-SM | 100 μL | 23 G | 57 mm | Gas-tight GC Autosampler Syringe, Side Hole |
| 365I2321-SM | 250 μL | 26 G | 85 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365I2331-SM | 250 μL | 26 G | 57 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365I2341-SM | 250 μL | 23 G | 85 mm | Gas-tight GC Autosampler Syringe, Side Hole |
| 365I2351-SM | 250 μL | 23 G | 57 mm | Gas-tight GC Autosampler Syringe, Side Hole |
| 365J2411-SM | 500 μL | 26 G | 85 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365J2421-SM | 500 μL | 26 G | 57 mm | Gas-tight GC Autosampler Syringe, Cone |
| 365J2441-SM | 500 μL | 23 G | 57 mm | Gas-tight GC Autosampler Syringe, Side Hole |
| 365K2811-SM | 1 mL | 22 G | 57 mm | Gas-tight GC Autosampler Syringe, LC |
| 365K2871-SM | 1 mL | 23 G | 65 mm | Gas-tight GC Autosampler Syringe, Side Hole |
| 365L2321-SM | 2.5 mL | 23 G | 65 mm | Gas-tight GC Autosampler Syringe, Side Hole |
| 365M2331-SM | 5 mL | 23 G | 65 mm | Gas-tight GC Autosampler Syringe, Side Hole |
| 365N2721-SM | 10 mL | 19 G | 57 mm | Gas-tight GC Autosampler Syringe, LC |
| 365LR2500-SM | 2.5 mL | 22 G | 57 or 85 mm | Removable Needle Syringe, needle not included |
SMART syringes are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.
SMART Technology Benefits