Manual, Fixed Needle, Gas Tight Syringes for GC Instruments
Thermo Scientific™

Manual, Fixed Needle, Gas Tight Syringes for GC Instruments

Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for manual accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Needle GaugeLength (Metric) NeedleNeedle Point Style
365I2561250 μL25 G50 mmBevel
365G211150 μL25 G50 mmBevel
365H2321100 μL25 G50 mmBevel
365J2831500 μL25 G50 mmBevel
365K30511 mL22 G50 mmBevel
365J6319500 μL22s G50 mmBlunt
Catalog number 365I2561
Price (USD)
101.77
Each
Volume (Metric):
250 μL
Needle Gauge:
25 G
Length (Metric) Needle:
50 mm
Needle Point Style:
Bevel
Price (USD)
101.77
Each

Get durability, clarity and accuracy from Thermo Scientific™ Manual Fixed Needle, Gas Tight Syringes. Used for manual sample injection into gas chromatography (GC) instrument, they provide accuracy and reproducibility that gives you confidence in analytical results, time-after-time. These syringes have an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes and types. They are available in standard industry size with black easy-to-read and solvent-resistant markings.

  • Borosilicate glass with metal flanges
  • Needles are stainless steel
  • Plungers are PTFE
  • Field-proven syringe design
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionGastight; 250uL; 50mm L; 25 gauge fixed
Length (Metric)50 mm
Length (Metric) Needle50 mm
Needle Point StyleBevel
Product TypeGas Tight GC Autosampler Syringe, Fixed Needle
Quantity1/Ea.
For Use With (Equipment)AS200/AS800 Autosampler
Needle Gauge25 G
Volume (Metric)250 μL
Unit SizeEach