Manual, Removable-Needle, Gas Tight Syringes for GC Instruments
Thermo Scientific™

Manual, Removable-Needle, Gas Tight Syringes for GC Instruments

Use Thermo Scientific™ Removable Needle Syringes for accurate and reproducible manual sample introduction into GC instruments, with or without the needle.

製品番号(カタログ番号)容量(メートル法)ニードルゲージニードルポイントスタイル
365N521410 mL22 GBevel
365DLG2110 μL22 G90° Blunt
365GLG4150 μL22 G90° Blunt
365HLG51100 μL22 G90° Blunt
365JLG71500 μL22s GBlunt
365D081110 μL26s GBevel
365M52125 mL22 GBevel
365F193125μL25 gaugeBevel
365J2881500μL取り外し可能な25ゲージBevel
365K30411ミリリットル取り外し可能な23ゲージBevel
製品番号(カタログ番号) 365N5214
価格(JPY)
12,120
キャンペーン価格
Ends: 31-Mar-2026
20,200
割引額 8,080 (40%)
Each
容量(メートル法):
10 mL
ニードルゲージ:
22 G
ニードルポイントスタイル:
Bevel

Get durability, clarity and accuracy from Thermo Scientific™ Manual Removable Needle Syringes. Used for manual sample injection into gas chromatography (GC) instruments with or without the needle, they provide accuracy and reproducibility that provides confidence in analytical results, time-after-time. Choose from a variety of sizes, and types. These syringes are available in standard industry size with black easy-to-read and solvent-resistant markings.

  • Square tip to prevent damage to the injector
  • Wide range of volumes
  • Precision made from borosilicate glass and stainless steel
  • Robust design and easy-to-read markings
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
仕様
長さ(メートル法)50 mm
長さ(メートル法)ニードル50 mm
ニードルポイント番号365 RN463
ニードルポイントスタイルBevel
製品タイプGas Tight GC Autosampler Syringe, Removable Needle
数量1/Ea.
Replacement Needle365RN463
使用対象 (装置)Gas Chromatography Systems
ニードルゲージ22 G
容量(メートル法)10 mL
Unit SizeEach