Nalgene™ Polypropylene Graduated Cylinders
Nalgene™ Polypropylene Graduated Cylinders
Nalgene™ Polypropylene Graduated Cylinders
Thermo Scientific™

Nalgene™ Polypropylene Graduated Cylinders

Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)GraduationsUnit Size
3662-10001000 mL10 mLCase of 6
3662-0050PK50 mL1 mLPack of 1
3662-001010 mL0.2 mLCase of 24
3662-0025PK
also known as 3662-0025
25 mL0.5 mLPack of 1
3662-0250PK250 mL2 mLPack of 1
3662-0010PK
also known as 3662-0010
10 mL0.2 mLPack of 1
3662-002525 mL0.5 mLCase of 18
3662-005050 mL1 mLCase of 18
3662-0100100 mL1 mLCase of 12
3662-0100PK
also known as 3662-0100
100 mL1 mLEach
3662-0250250 mL2 mLCase of 12
3662-0500500 mL5 mLCase of 8
3662-0500PK500 mL5 mLEach
3662-1000PK1000 mL10 mLEach
3662-20002000 mL20 mLCase of 4
3662-2000PK2000 mL20 mLEach
3662-40004000 mL50 mLCase of 2
3662-4000PK
also known as 3662-4000
4000 mL50 mLEach
Catalog number 3662-1000
Price (EUR)
270,00
Case of 6
Capacity (Metric):
1000 mL
Graduations:
10 mL
Unit Size:
Case of 6
Price (EUR)
270,00
Case of 6

Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

Features:
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (autoclaving will affect accuracy)
  • Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)
  • Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability

Ordering Information:

Individually packaged.

Recycling Information: Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Thermo Fisher Scientific encourages recycling Nalgene polypropylene labware at end of product life in communities where polypropylene can be recycled.

Nalgene beakers and graduated cylinders are delivered in corrugate cartons made from 100% post-consumer recycled material.  Packaging bags are made from LDPE and are readily recyclable once the label is removed.   Please continue the cycle and recycle your cartons and bags.

.

Specifications
ACT LabelYes
AutoclavableAutoclavable
CalibrationTo Contain, To Deliver
Certifications/CompliancePart 177.1520, ASTM E1272, CFR 21, ISO 6706
Diameter (English)3.15 in.
Diameter (English) Inner2.44 in.
Diameter (Metric)80 mm
Diameter (Metric) Inner62 mm
IncludesBlue Polypropylene Base
Limit of Error±6.0mL
Max. Temperature (English)250°F
Max. Temperature (Metric)121°C
Quantity1/Pk., 6/Cs.
Scale30mL to 1000mL in 10mL increments
ShapeRound
Tolerance±6 mL
Base TypeHexagonal
Capacity (Metric)1000 mL
Graduations10 mL
Height (English)17.7 in.
Height (Metric)449.6 mm
MaterialPolypropylene
Product TypeGraduated Cylinder
Unit SizeCase of 6

Frequently asked questions (FAQs)

Do you offer class A plastic graduated cylinders?

We do not offer plastic graduated cylinders with Class A accuracy. It is very difficult to reach Class A accuracy with plastic, which is why they are almost always glass.

What are your ASTM certified labware offerings?

Class B graduated cylinders meet ASTM E1272 and ISO 6706. Double-scale pharmaceutical graduates meet ASTM E1094. Class B volumetric flasks meet ASTM E288 and ISO 384. Burets meet ASTM E287. It is important to note that after autoclaving, even certified products may no longer be as accurate.

What is the difference between your Class B and Economy graduated cylinders?

Class B cylinders are certified to meet ASTM accuracy and precision standards. Economy cylinders bear no specific accuracy or precision certification. It is important to note that after autoclaving, even certified products may no longer be as accurate.