Nalgene™ PMP Economy Plastic Graduated Cylinders
Nalgene™ PMP Economy Plastic Graduated Cylinders
Nalgene™ PMP Economy Plastic Graduated Cylinders
Nalgene™ PMP Economy Plastic Graduated Cylinders
Thermo Scientific™

Nalgene™ PMP Economy Plastic Graduated Cylinders

Dispense liquids easily with the generous pour spouts on these PMP economy graduated cylinders. These clear cylinders exhibit good chemical and impact resistance.
Catalog NumberCapacity (Metric)Graduations
3665-0010PK
also known as 3665-0010
10 mL0.2 mL
3665-0025PK
also known as 3665-0025
25 mL0.5 mL
3665-0050PK
also known as 3665-0050
50 mL1 mL
3665-0100PK
also known as 3665-0100
100 mL1 mL
3665-0250PK
also known as 3665-0250
250 mL2 mL
3665-0500PK
also known as 3665-0500
500 mL5 mL
3665-1000PK
also known as 3665-1000
1000 mL10 mL
Catalog number 3665-0010PK
also known as 3665-0010
Price (JPY)
1,100
Online offer
Ends: 25-Sep-2026
1,380
Save 280 (20%)
Each
Capacity (Metric):
10 mL
Graduations:
0.2 mL

Easily dispense liquids with the generous pour spouts on Thermo Scientific™ Nalgene™ PMP Economy Graduated Cylinders. These clear polymethylpentene cylinders exhibit good chemical and impact resistance and include easy to read molded-in graduations that won't rub off.

Features:
  • Transparent, break-resistant and non-wetting
  • Economical and recyclable—recommended for educational labs
  • No meniscus to confuse readings allow for accurate measurements
  • Good temperature resistance up to 135°C (275°F)
  • Large, ribbed, rounded base provides reinforcement and stability to keep from rolling or tipping
Specifications
CalibrationTo Contain
Diameter (English)0.53 in.
Diameter (English) Inner0.87 in.
Diameter (Metric)13.5 mm
Diameter (Metric) Inner22.1 mm
For Use With (Application)Laboratories
Quantity1/Pk., 24/Cs.
Scale ColorClear
ShapeRound
Base TypeRound
Capacity (Metric)10 mL
Graduations0.2 mL
Height (English)3.85 in.
Height (Metric)97.8 mm
MaterialPMP
Product TypeGraduated Cylinder
Unit SizeEach

Frequently asked questions (FAQs)

Do you offer class A plastic graduated cylinders?

We do not offer plastic graduated cylinders with Class A accuracy. It is very difficult to reach Class A accuracy with plastic, which is why they are almost always glass.

What is the difference between your Class B and Economy graduated cylinders?

Class B cylinders are certified to meet ASTM accuracy and precision standards. Economy cylinders bear no specific accuracy or precision certification. It is important to note that after autoclaving, even certified products may no longer be as accurate.