SMART SPME Arrows for TriPlus™ RSH SMART Autosamplers
Thermo Scientific™

SMART SPME Arrows for TriPlus™ RSH SMART Autosamplers

Track part and lot numbers, usage range, history, and more for Thermo Scientific™ SMART SPME Arrows on the TriPlus™ RSH SMART Autosampler.
製品番号(カタログ番号)数量
36SA10A3-SMAcrylate, 100 μmPk. of 3
36SA10A1-SMAcrylate, 100 μmPk. of 1
36SA10M5-SMAssortedPk. of 5
36SA10P1-SMPDMS, 100 μmPk. of 1
36SA10P3-SMPDMS, 100 μmPk. of 3
36SA11T1-SMDVB/C-WR/PDMS, 120 μmPk. of 1
36SA11T3-SMDVB/C-WR/PDMS, 120 μmPk. of 3
36SA12B1-SMCarbon WR/PDMS, 120 μmPk. of 1
36SA12B3-SMCarbon WR/PDMS, 120 μmPk. of 3
36SA12E1-SMDVB/PDMS, 120 μmPk. of 1
36SA12E3-SMDVB/PDMS, 120 μmPk. of 3
36SA25P1-SMPDMS, 250 μmPk. of 1
36SA25P3-SMPDMS, 250 μmPk. of 3
製品番号(カタログ番号) 36SA10A3-SM
価格(JPY)
181,980
キャンペーン価格
Ends: 31-Mar-2026
303,300
割引額 121,320 (40%)
Pack of 3
相:
Acrylate, 100 μm
数量:
Pk. of 3
Track information such as part number, lot number, usage range, and history for Thermo Scientific™ SMART SPME Arrows installed on TriPlus™ RSH SMART Autosamplers. Each arrow is equipped with an ID chip, which stores this usage-based information for fast, solvent-free, and automated sample preparation. When installed on the TriPlus RSH SMART Autosampler, the information for SMART SPME Arrows can be directly accessed and reported via Thermo Scientific™ Chromeleon™ CDS software.

Automate solvent-free solid phase micro extraction (SPME) sample preparation by performing sample extraction and enrichment in a single step with our SMART SPME Arrows.

SMART SPME Arrows also offer the additional benefit of tracking usage information. SMART SPME Arrows are compatible with all TriPlus™ RSH instruments as well as PAL platforms and AOC-6000 series instruments.

SMART Technology Benefits

  • Gain higher confidence in analytical results
  • Ensure error free usage of SPME Arrows through automatic identification
  • Support GLP accreditation with usage history traceability
  • Optimize consumption by monitoring of usage conditions and lifetime
  • Facilitate SPME Arrow management thanks to color-coded health notification dashboard integrated in Chromeleon™ CDS
仕様
Gray
概要SMART SPME Arrow 1.1 mm: Acrylate (Polyacrylate), 100 μm, Grey, 3/Pk.
直径(メートル法)外径1.1 mm
長さ(メートル法)Phase Length: 20 mm
Acrylate, 100 μm
数量Pk. of 3
タイプArrow
Unit SizePack of 3