Pre-cut PEEK Tubing in a 5-foot Coil
Thermo Scientific™

Pre-cut PEEK Tubing in a 5-foot Coil

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoDiameter (English) Inner
370300.030 in.
370030.003 in.
370070.007 in.
Número do catálogo 37030
Preço (BRL)
-
Diameter (English) Inner:
0.030 in.

Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.

  • Broad chemical compatibility
  • Biocompatible
  • May be used with standard fingertight fittings
  • Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Especificações
Description0.030 in. ID; 5 ft. length; Green
For Use WithHPLC
For Use With (Application)HPLC
Diameter (English) Inner0.030 in.
Diameter (Metric) Inner0.762 mm
MaterialPEEK
Overall Length (English)5 ft.
Overall Length (Metric)1.524 m
TypeHPLC Tubing
Unit SizeEach