SoftFit-L™ Pipette Tips in Hinged Racks
SoftFit-L™ Pipette Tips in Hinged Racks

SoftFit-L™ Pipette Tips in Hinged Racks

Gain the accuracy and precision you expect from your pipette samples every time with these pipette tips.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityUnit Size
3732-HRPK
also known as 3732-HR
300 μLNon-sterilePack of 960
3721-HR20 μLSterileCase of 4800
3721-HRPK
also known as 3721-HR
20 μLSterilePack of 960
3751-HR200 μLSterileCase of 4800
3751-HRPK
also known as 3751-HR
200 μLSterilePack of 960
3781-HR1000 μLSterileCase of 3072
3781-HRPK
also known as 3781-HR
1000 μLSterilePack of 768
3782-HR1000 μLNon-sterileCase of 3072
3782-HRPK
also known as 3782-05-HR
1000 μLNon-sterileEach
3752-HR200 μLNon-sterileCase of 4800
3752-HRPK
also known as R-HR-HR
200 μLNon-sterilePack of 960
3732-HR300 μLNon-sterileCase of 4800
3731-HR300 μLSterileCase of 4800
3731-HRPK
also known as 3731-HR
300 μLSterilePack of 960
3722-HR20 μLNon-sterileCase of 4800
3722-HRPK
also known as 3722-HR
20 μLNon-sterilePack of 960
3742-HR1200 μLNon-sterileCase of 3072
3741-HR1200 μLSterileCase of 3072
3741-HRPK
also known as 3741-HR
1200 μLSterilePack of 768
Catalog number 3732-HRPK
also known as 3732-HR
Price (USD)
66.04
Online Exclusive
160.88
Save 94.84 (59%)
Pack of 960
Add to cart
Volume (Metric):
300 μL
Sterility:
Non-sterile
Unit Size:
Pack of 960
Price (USD)
66.04
Online Exclusive
160.88
Save 94.84 (59%)
Pack of 960
Add to cart
Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
  • Hinged rack provides easy one-hand access to tips
  • Color-coded inserts allow quick identification of tip volume
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, and Endotoxin Free
Description300L, Non-Filtered, Non-sterile, Hinged Rack
Length (English)2.26 in.
Length (Metric)5.75cm
Model300L
ColorNatural
Color CodeOrange
FilteredNon-filtered
For Use With (Equipment)Rainin LTS LiteTouch
FormatHinged Rack
Product LineART SoftFit L
SterilityNon-sterile
Tip StyleUniversal
Volume (Metric)300 μL
Unit SizePack of 960