SoftFit-L™ Pipette Tip Reload™ System
SoftFit-L™ Pipette Tip Reload™ System

SoftFit-L™ Pipette Tip Reload™ System

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityUnit Size
3742-RIPK
also known as 3742-RI
1200 μLNon-sterilePack of 768
3722-RI20 μLNon-sterileCase of 4800
3722-RIPK
also known as 3722-RI
20 μLNon-sterilePack of 960
3732-RI300 μLNon-sterileCase of 4800
3732-RIPK
also known as 3732-RI
300 μLNon-sterilePack of 960
3742-RI1200 μLNon-sterileCase of 3072
3752-RI200 μLNon-sterileCase of 4800
3752-RIPK
also known as 3752-RI
200 μLNon-sterilePack of 960
3782-RI1000 μLNon-sterileCase of 3072
3782-RIPK
also known as 3782-RI
1000 μLNon-sterilePack of 768
3721-RI20 μLSterileCase of 4800
3721-RIPK
also known as 3721-RI
20 μLSterilePack of 960
3731-RI300 μLSterileCase of 4800
3731-RIPK
also known as 3731-RI
300 μLSterilePack of 960
3741-RI1200 μLSterileCase of 3072
3741-RIPK
also known as 3741-RI
1200 μLSterilePack of 768
3751-RI200 μLSterileCase of 4800
3751-RIPK
also known as 3751-RI
200 μLSterilePack of 960
3781-RI1000 μLSterileCase of 3072
3781-RIPK
also known as 3781-RI
1000 μLSterilePack of 768
Catalog number 3742-RIPK
also known as 3742-RI
Price (USD)
115.10
Online Exclusive
127.89
Save 12.79 (10%)
Pack of 768
Add to cart
Volume (Metric):
1200 μL
Sterility:
Non-sterile
Unit Size:
Pack of 768
Price (USD)
115.10
Online Exclusive
127.89
Save 12.79 (10%)
Pack of 768
Add to cart
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

The SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters made by Rainin Instrument, LLC. Designed in response to customer demands, this unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use 'push down' reload pack. Choose sterile or nonsterile tips, in five volume sizes, with or without our proprietary low-retention technology.

  • Reload towers are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space
  • Compatible with SoftFit-L empty racks
  • Color-coded inserts allows quick identification of tip volume
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, and Endotoxin Free
Description1200L, Non-Filtered, Non-sterile, Refill
Length (English)3.42 in.
Length (Metric)8.67cm
Model1200L
ColorNatural
Color CodeYellow
FilteredNon-filtered
For Use With (Equipment)Rainin LTS LiteTouch
FormatRefill
Product LineART SoftFit L
SterilityNon-sterile
Tip StyleUniversal
Volume (Metric)1200 μL
Unit SizePack of 768