Matrix™ ScrewTop Tri-coded Tubes
Thermo Scientific™

Matrix™ ScrewTop Tri-coded Tubes

Green features
Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 500μl and 1.0mL ScrewTop Tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)SterilityProduct Type
3743-WP1D0.64 mLSterileScrew Top Tube
3744-WP1D-BR0.64 mLSterileScrew Top with White Patch
3744-WP1D 0.64 mLSterileScrew Top with White Patch
3745-WP1D-BR0.64 mLSterileScrew Top Tube
3745-WP1D0.64 mLSterileScrew Top with White Patch
3740-WP1D1.1 mLSterileScrew Top Tube
3741-WP1D-BR1.1 mLSterileScrew Top with White Patch
3741-WP1D1.0 mLSterileScrew Top with White Patch
3742NS-WP1D1.1 mLNon-sterileScrew Top Tube
3742-WP1D1.1 mLSterileScrew Top with White Patch
3742-WP1D-BR1.1 mLSterileScrew Top Tube
3741NS-WP1D-BR1.1 mLNon-sterileScrew Top with White Patch
3744NS-WP1D-BR0.64 mLNon-sterileScrew Top with White Patch
3745NS-WP1D-BR0.64 mLNon-sterileScrew Top with White Patch
Catalog number 3743-WP1D
Price (USD)
694.26
Online exclusive
771.40
Save 77.14
Each
Capacity (Metric):
0.64 mL
Sterility:
Sterile
Product Type:
Screw Top Tube
Price (USD)
694.26
Online exclusive
771.40
Save 77.14
Each
Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 0.64 mL  and 1.1 mL ScrewTop Tubes. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D,1D linear and human readable barcode. These tubes can be ordered to come in racks (barcoded or non-barcoded) or may be purchased in bulk. The tri-coded tubes can be purchased sterile or non-sterile. We also offer tubes with white patch only if your work does not require the 1D linear and human readable code. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment.

Features:

Dependable Sample Protection

  • Tubes are constructed of virgin class VI medical grade polypropylene
  • Screw-top caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
  • Screw-top tubes are compatible with storage down to -176°C

Secure Tracking

  • Permanent, unique 2D barcode is laser-etched on the bottom of each tube
  • 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
  • Compatible with our range of VisionMate readers

Superior Storage Format

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping/decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time

Stringent Quality Control

  • Every 2D barcode is scanned for readability
  • Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
  • Each tube is leak tested to ensure tube integrity and sample security
  • All sterile tubes are supplied free from DNA, RNase, DNase, PCR Inhibitors, endotoxins and cytotoxins
  • All non-sterile tubes are supplied free of RNase, DNase and endotoxins
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
BarcodeLinear barcode
Capacity (English) 0.0216 fl oz.
Closure ColorColorless
ColorClear
DescriptionScrewTop Tubes in Barcoded Latch Racks
Green FeaturesACT Ecolabel (Gold)
PackagingBulk, 480 Tubes
Product LineMatrix
AutoclavableNot Autoclavable
Bottom ShapeConical
Capacity (Metric)0.64 mL
Fit for PurposeSterile and PCR Ready
MaterialPolypropylene
Product TypeScrew Top Tube
SterilitySterile
Unit SizeEach