Matrix™ ScrewTop Tri-coded Tubes
Thermo Scientific™

Matrix™ ScrewTop Tri-coded Tubes

Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 500μl and 1.0mL ScrewTop Tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)SterilityProduct Type
3744-WP1D-BR0.64 mLSterileScrew Top with White Patch
3743-WP1D0.64 mLSterileScrew Top Tube
3744-WP1D 0.64 mLSterileScrew Top with White Patch
3745-WP1D-BR0.64 mLSterileScrew Top Tube
3745-WP1D0.64 mLSterileScrew Top with White Patch
3740-WP1D1.1 mLSterileScrew Top Tube
3741-WP1D-BR1.1 mLSterileScrew Top with White Patch
3741-WP1D1.0 mLSterileScrew Top with White Patch
3742NS-WP1D1.1 mLNon-sterileScrew Top Tube
3742-WP1D1.1 mLSterileScrew Top with White Patch
3742-WP1D-BR1.1 mLSterileScrew Top Tube
3741NS-WP1D-BR1.1 mLNon-sterileScrew Top with White Patch
3744NS-WP1D-BR0.64 mLNon-sterileScrew Top with White Patch
3745NS-WP1D-BR0.64 mLNon-sterileScrew Top with White Patch
Catalog number 3744-WP1D-BR
Price (EUR)
508,23
Online exclusive
679,00
Save 170,77 (25%)
Case of 480
Capacity (Metric):
0.64 mL
Sterility:
Sterile
Product Type:
Screw Top with White Patch
Price (EUR)
508,23
Online exclusive
679,00
Save 170,77 (25%)
Case of 480
Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 0.64 mL  and 1.1 mL ScrewTop Tubes. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D,1D linear and human readable barcode. These tubes can be ordered to come in racks (barcoded or non-barcoded) or may be purchased in bulk. The tri-coded tubes can be purchased sterile or non-sterile. We also offer tubes with white patch only if your work does not require the 1D linear and human readable code. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment.

Features:

Dependable Sample Protection

  • Tubes are constructed of virgin class VI medical grade polypropylene
  • Screw-top caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
  • Screw-top tubes are compatible with storage down to -176°C

Secure Tracking

  • Permanent, unique 2D barcode is laser-etched on the bottom of each tube
  • 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
  • Compatible with our range of VisionMate readers

Superior Storage Format

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping/decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time

Stringent Quality Control

  • Every 2D barcode is scanned for readability
  • Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
  • Each tube is leak tested to ensure tube integrity and sample security
  • All sterile tubes are supplied free from DNA, RNase, DNase, PCR Inhibitors, endotoxins and cytotoxins
  • All non-sterile tubes are supplied free of RNase, DNase and endotoxins
Specifications
BarcodeTube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction and Linear EAN Code 128; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable
Capacity (English)0.0216 fl oz.
Closure ColorColorless
Closure IncludedYes
Closure MaterialVirgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring
ColorClear
DescriptionScrewTop Tube white patch/2D barcode
Packaging5 Latch Racks of 96 Tubes
Product LineMatrix
AutoclavableNot Autoclavable
Bottom ShapeConical
Capacity (Metric)0.64 mL
Fit for PurposeSterile and PCR Ready
MaterialPolypropylene (Medical Grade)
Product TypeScrew Top with White Patch
SterilitySterile
Unit SizeCase of 480

Frequently asked questions (FAQs)

How do you prevent 2D barcode duplication during manufacturing and ensure quality control of the Thermo Scientific 2D barcoded storage tubes?

The 2D barcode laser etching software includes algorithms that prevent the barcode generator from ever counting backwards, subsequently preventing the re-etching of any previously generated barcode. To verify the above procedure, several quality control checks are performed on the 2D barcodes including:
- Checking for light transmission through the barcode as light transmission will reduce readability
- Inspecting the barcode under magnification
- Reading the barcode on a full rack 2D barcode reader
- Checking the barcode against a database of previously etched 2D barcodes
As the above quality control steps are completed, defective storage tubes are discarded, replaced, and re-checked, ensuring that the 2D barcodes are 100% readable and have not been previously used. This quality control process is the reason why we cannot guarantee sequential 2D barcode printing within a single rack of 2D barcoded products.

Can the barcodes on the Thermo Scientific 2D barcoded storage tubes be damaged by chemicals or by exposure to extreme temperatures?

The Thermo Scientific 2D barcoded storage tubes have been subjected in-house to consecutive liquid nitrogen freeze-thaws followed by submersion in boiling water. These tests did not cause any damage to the 2D barcode.
The 2D barcodes are made of the same material as the storage tubes and are resistant to standard lab chemicals.
The 2D barcode has a built-in ECC200 error barcode correction, which ensures that a damaged barcode is still readable as long as less than 25% of the barcode is missing.