Nunc™ 2.0 mL Internally-Threaded Universal Tubes
Nunc™ 2.0 mL Internally-Threaded Universal Tubes
Nunc™ 2.0 mL Internally-Threaded Universal Tubes
Nunc™ 2.0 mL Internally-Threaded Universal Tubes
Thermo Scientific™

Nunc™ 2.0 mL Internally-Threaded Universal Tubes

Green features
Experience the best features of our storage tube portfolio: universal cap, universal latch rack and free-standing tube design – all for either benchtop or automation use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBarcodePackaging
3745122D BarcodeBulk
374513NoneBulk
3745102D Barcode (Tube Only)10 Racks of 48 Tubes in Latch Rack
374511None10 Racks of 48 Tubes in Latch Rack
374510-BR2D Barcode10 Racks of 48 Tubes in Latch Rack
374511-BR2D Barcode (Rack Only)10 Racks of 48 Tubes in Latch Rack
Catalog number 374512
Price (USD)
692.33
Online exclusive
765.31
Save 72.98
Case of 480
Barcode:
2D Barcode
Packaging:
Bulk
Price (USD)
692.33
Online exclusive
765.31
Save 72.98
Case of 480

Experience the best features of the Thermo Scientific™ storage tube portfolio: universal cap, universal latch rack and free-standing tube. This versatile, 2.0 mL internally threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10x10 arrays
  • Internal threads limit contamination
  • Automation-pickable in universal latch rack
  • Barcoded rack option offers additional tracking assurance

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 10-6 and is made with class VI medical grade resins
Specifications
Barcode2D Barcode
Closure ColorNatural
ColorNatural
For Use With (Equipment)Biobank, Cryostorage
Marking SpotYes
PackagingBulk
Product LineNunc
Bottom ShapeFlat
Capacity (Metric)2.0 mL
GraduatedYes
MaterialPlastic
Product TypeUniversal Tube
SterilitySterile
Thread StyleInternal
Unit SizeCase of 480

Frequently asked questions (FAQs)

What is the Thermo Fisher alternative to Corning® 2 mL Internal Threaded Polypropylene Cryogenic Vial with 1D and 2D Bar codes, Product Number 8670?

The following alternatives for the Corning Cryogenic Vial, Product Number 8670:
- Nunc 2.0 mL Internally-Threaded Universal Tubes (Cat. No. 374510, 374510-BR)
- Nunc 2.0 mL Internally-Threaded Universal Tubes (Cat. No. 374512). Please note that this product is FDA registered and CE-marked.
- Nunc 1.8mL Externally-Threaded Universal Tubes and Racks (Cat. No. 374502, 374502NOV
- Matrix ScrewTop Tri-coded Tubes (Cat. No. 3740-WP1D)