Nunc™ Universal Tri-coded Tubes
Nunc™ Universal Tri-coded Tubes
Nunc™ Universal Tri-coded Tubes
Nunc™ Universal Tri-coded Tubes
Thermo Scientific™

Nunc™ Universal Tri-coded Tubes

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to securely store and track precious samples. Tubes are available in clear and color-coded caps, racked or in bulk. Empty racks are also available.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure ColorBarcodeStyle
374VR1GRN-WP1D1.8 mLGreen1D/2D/HRRacked
374VR1RED-WP1D1.8 mLRed1D/2D/HRRacked
374VR1ORG-WP1D1.8 mLOrange1D/2D/HRRacked
374VR1YEL-WP1D1.8 mLYellow1D/2D/HRRacked
374VR1BLU-WP1D1.8 mLBlue1D/2D/HRRacked
374VR1PUR-WP1D1.8 mLPurple1D/2D/HRRacked
374VB1RED-WP1D1.8 mLRed1D/2D/HRBulk
374VB1ORG-WP1D1.8 mLOrange1D/2D/HRBulk
374VB1YEL-WP1D1.8 mLYellow1D/2D/HRBulk
374VB1GRN-WP1D1.8 mLGreen1D/2D/HRBulk
374VB1BLU-WP1D1.8 mLBlue1D/2D/HRBulk
374VB1PUR-WP1D1.8 mLPurple1D/2D/HRBulk
374510-WP1D-BR2 mLClear1D/2D/HRBarcoded Rack
374510RED-WP1D-BR2 mLRed1D/2D/HRBarcoded Rack
374510ORG-WP1D-BR2 mLOrange1D/2D/HRBarcoded Rack
374510YEL-WP1D-BR2 mLYellow1D/2D/HRBarcoded Rack
374510GRN-WP1D-BR2 mLGreen1D/2D/HRBarcoded Rack
374510BLU-WP1D-BR2 mLBlue1D/2D/HRBarcoded Rack
374510PUR-WP1D-BR2 mLPurple1D/2D/HRBarcoded Rack
374320-WP1D5 mLClear1D/2D/HRRacked
374320RED-WP1D5 mLRed1D/2D/HRRacked
374320ORG-WP1D5 mLOrange1D/2D/HRRacked
374320YEL-WP1D5 mLYellow1D/2D/HRRacked
374320GRN-WP1D5 mLGreen1D/2D/HRRacked
374320BLU-WP1D5 mLBlue1D/2D/HRRacked
374320PUR-WP1D5 mLPurple1D/2D/HRRacked
374322RED-WP1D5 mLRed1D/2D/HRBulk
374322ORG-WP1D5 mLOrange1D/2D/HRBulk
374322YEL-WP1D5 mLYellow1D/2D/HRBulk
374322GRN-WP1D5 mLGreen1D/2D/HRBulk
374322BLU-WP1D5 mLBlue1D/2D/HRBulk
374322PUR-WP1D5 mLPurple1D/2D/HRBulk
374506-WP1D1.8 mLClear1D/2D/HRBulk
Catalog number 374VR1GRN-WP1D
Price (EUR)
-
Capacity (Metric):
1.8 mL
Closure Color:
Green
Barcode:
1D/2D/HR
Style:
Racked
Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10 x 10 arrays
  • External threads limit contamination
  • Automation-pickable in Universal Latch Rack

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently-bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents
  • Tubes featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously-assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
Specifications
Barcode1D/2D/HR
Closure ColorGreen
Packaging10 Racks of 48 Tubes
StyleRacked
AutoclavableNot Autoclavable
Bottom ShapeFlat
Capacity (Metric)1.8 mL
GraduatedYes
MaterialPolypropylene
Product TypeCryogenic Storage Tube
SterilitySterile
Thread StyleExternal
Unit SizeCase of 480