Nunc™ Universal Tri-coded Tubes
Nunc™ Universal Tri-coded Tubes
Nunc™ Universal Tri-coded Tubes
Nunc™ Universal Tri-coded Tubes
Thermo Scientific™

Nunc™ Universal Tri-coded Tubes

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to securely store and track precious samples. Tubes are available in clear and color-coded caps, racked or in bulk. Empty racks are also available.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)Color del tapónCódigo de barrasModelo
374VR1PUR-WP1D1.8 mLPurple1D/2D/HRRacked
374VR1RED-WP1D1.8 mLRed1D/2D/HRRacked
374VR1ORG-WP1D1.8 mLOrange1D/2D/HRRacked
374VR1YEL-WP1D1.8 mLYellow1D/2D/HRRacked
374VR1GRN-WP1D1.8 mLGreen1D/2D/HRRacked
374VR1BLU-WP1D1.8 mLBlue1D/2D/HRRacked
374VB1RED-WP1D1.8 mLRed1D/2D/HRBulk
374VB1ORG-WP1D1.8 mLOrange1D/2D/HRBulk
374VB1YEL-WP1D1.8 mLYellow1D/2D/HRBulk
374VB1GRN-WP1D1.8 mLGreen1D/2D/HRBulk
374VB1BLU-WP1D1.8 mLBlue1D/2D/HRBulk
374VB1PUR-WP1D1.8 mLPurple1D/2D/HRBulk
374510-WP1D-BR2 mLClear1D/2D/HRBarcoded Rack
374510RED-WP1D-BR2 mLRed1D/2D/HRBarcoded Rack
374510ORG-WP1D-BR2 mLOrange1D/2D/HRBarcoded Rack
374510YEL-WP1D-BR2 mLYellow1D/2D/HRBarcoded Rack
374510GRN-WP1D-BR2 mLGreen1D/2D/HRBarcoded Rack
374510BLU-WP1D-BR2 mLBlue1D/2D/HRBarcoded Rack
374510PUR-WP1D-BR2 mLPurple1D/2D/HRBarcoded Rack
374320-WP1D5 mLClear1D/2D/HRRacked
374320RED-WP1D5 mLRed1D/2D/HRRacked
374320ORG-WP1D5 mLOrange1D/2D/HRRacked
374320YEL-WP1D5 mLYellow1D/2D/HRRacked
374320GRN-WP1D5 mLGreen1D/2D/HRRacked
374320BLU-WP1D5 mLBlue1D/2D/HRRacked
374320PUR-WP1D5 mLPurple1D/2D/HRRacked
374322RED-WP1D5 mLRed1D/2D/HRBulk
374322ORG-WP1D5 mLOrange1D/2D/HRBulk
374322YEL-WP1D5 mLYellow1D/2D/HRBulk
374322GRN-WP1D5 mLGreen1D/2D/HRBulk
374322BLU-WP1D5 mLBlue1D/2D/HRBulk
374322PUR-WP1D5 mLPurple1D/2D/HRBulk
374506-WP1D1.8 mLClear1D/2D/HRBulk
Número de catálogo 374VR1PUR-WP1D
Precio (CLP)
-
Capacidad (métrico):
1.8 mL
Color del tapón:
Purple
Código de barras:
1D/2D/HR
Modelo:
Racked
Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10 x 10 arrays
  • External threads limit contamination
  • Automation-pickable in Universal Latch Rack

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently-bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents
  • Tubes featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously-assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
Especificaciones
Código de barras1D/2D/HR
Color del tapónPurple
Envase10 Racks of 48 Tubes
ModeloRacked
Esterilizables en autoclaveNot Autoclavable
Forma del fondoFlat
Capacidad (métrico)1.8 mL
GraduatedYes
MaterialPolypropylene
Tipo de productoCryogenic Storage Tube
EsterilidadSterile
Estilo de roscaExternal
Unit SizeCase of 480