Nalgene™ HDPE Biotainer™ Bottles
Thermo Scientific™

Nalgene™ HDPE Biotainer™ Bottles

Eliminate the cost of cleaning, sterilizing and associated validations with Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles, ideal for storage and transport of biological materials.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPackaging
3751-24Bulk
3751-42Lab-pack
3750-24Tamper-evident band, Lab-pack
Catalog number 3751-24
Price (USD)
762.00
Case of 24
Packaging:
Bulk
Price (USD)
762.00
Case of 24

Eliminate the cost of cleaning, sterilizing and associated validations with Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles, ideal for storage and transport of biological materials. Bottles offer excellent chemical resistance and support storage conditions of -100°C to +120°C. Biotainers are certified sterile and ready to use.

Key Features:

  • Silicone-lined polypropylene 38 mm closures for leakproof† assurance
  • Sterilized by gamma irradiation to a Sterility Assurance Level (SAL) of 10-6
  • Supported by extensive validation documentation
  • Suitable for storage in conditions of -100°C to +120°C

Warranty: 90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableNot Autoclavable
Capacity (English)1.05 gal.
Certifications/ComplianceUSP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21 CFR 177.1520
Closure Size38 mm
Diameter (English)5.6 in.
Diameter (English) Inner Neck1.1 in.
Diameter (Metric)143 mm
Diameter (Metric) Inner Neck28 mm
DisposableSingle-use
For Use With (Application)Storage, Transportation ​
Height (English)11.77 in.
Height (Metric)299 mm
IncludesBiotainer, Bulk-pack
No. per Case24/Cs.
PackagingBulk
Product TypeStorage Bottle
Quantity24 Bottles
ShapeRound
Temperature Range (Metric)-100°C to 120°C
Workflow StepUpstream process solution storage. Upstream Validation
Capacity (Metric)4 L
Closure IncludedYes
ColorOpaque
GraduatedYes
MaterialHDPE
MouthNarrow
SterilitySterile
Unit SizeCase of 24