250mL Conical Centrifuge Tube
250mL Conical Centrifuge Tube
250mL Conical Centrifuge Tube
250mL Conical Centrifuge Tube
Thermo Scientific™

250mL Conical Centrifuge Tube

Add capacity for your larger samples. The unique wide mouth design provides easy access for pipetting, decanting and removal of the pellet following centrifugation.
Have Questions?
Catalog NumberQuantity
376814Case of 40
Catalog number 376814
Price (USD)
142.65
Online exclusive
164.00
Save 21.35
Case of 40
Quantity:
Case of 40
Price (USD)
142.65
Online exclusive
164.00
Save 21.35
Case of 40

More volume. More access. More space for decanting.

The new Thermo Scientific™ Nunc™ 250 mL Conical Tube offers added capacity for your larger samples with a one-of-a-kind wide mouth design, providing open, easy access for pipetting, decanting and removal of the pellet following centrifugation.

  • Wide mouth design; 250mL capacity
  • RNAse/DNAse free
  • USP Class VI
  • Sterile 10-6 SAL
  • Non-pyrogenic, Non-cytotoxic
  • Clarified polypropylene for good view of separations and final pellet
  • Leakproof
  • For research use only
  • Max RCF 10,000—when fully supported by conical rotor cavity or conical adaptor, achieved in reliability tests based on sedimentation of 1.2 specific gravity fluid at 18°C
  • Easy-to-open sterile packaging
Specifications
No. per Case40
Product TypeCentrifuge Tube
QuantityCase of 40
ShapeConical
Bottom ShapeConical
Capacity (Metric)250 mL
MaterialPolypropylene
Max. RCF10,000 x g
SterilitySterile
Unit SizeCase of 40

Frequently asked questions (FAQs)

Do the Nunc 200 mL (Cat. No. 376813) and 250 mL (Cat. No. 376814) sterile conical centrifuge bottles use the same adapter?

Yes, the same cushion adapter (Cat. No. 377585) can be used for both bottles because they are predominantly the same shape (including the lower conical section).