Increase lab equipment functionality with Thermo Scientific™ Nunc™ Centrifuge Bottle Adapters/Cushions, which are tightness tested, fit most centrifuges and meet USP Class VI.
Have Questions?
Catalog Number
Capacity
377585
200 mL
Catalog number 377585
Price (USD)
145.00
Case of 2
Capacity:
200 mL
Price (USD)
145.00
Case of 2
Increase the functionality of lab equipment with Thermo Scientific™ Nunc™ Centrifuge Bottle Adapters/Cushions, which are tightness tested, fit most centrifuges and meet USP Class VI. Nunc products are high-quality plastics for use in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionCushion Adapter, Nylon, For 200mL tubes
For Use With (Equipment)200 mL Tubes
MaterialPlastic
No. per Pack2 Pk.
Product LineNunc
Tube TypeConical
Capacity200 mL
TypeAdapter
Unit SizeCase of 2
Frequently asked questions (FAQs)
Do the Nunc 200 mL (Cat. No. 376813) and 250 mL (Cat. No. 376814) sterile conical centrifuge bottles use the same adapter?
Yes, the same cushion adapter (Cat. No. 377585) can be used for both bottles because they are predominantly the same shape (including the lower conical section).