Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
SoftFit-L™ Non-Filtered Low Retention Pipette Tip in Reload Tower

SoftFit-L™ Non-Filtered Low Retention Pipette Tip in Reload Tower

Pipette samples with the accuracy and precision you expect from your pipette every time, with these low retention pipette tips that deliver maximum volume of sample.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityUnit Size
3782-05-RI1000 μLNon-sterileCase of 3072
3722-05-RI20 μLNon-sterileCase of 4800
3722-05-RIPK
also known as 3722-05-RI
20 μLNon-sterilePack of 960
3752-05-RI200 μLNon-sterileCase of 4800
3752-05-RIPK
also known as RI3752-05-
200 μLNon-sterilePack of 960
3732-05-RI300 μLNon-sterileCase of 4800
3732-05-RIPK
also known as 3732-05-RI
300 μLNon-sterilePack of 960
3782-05-RIPK
also known as 3782-05-RI
1000 μLNon-sterileEach
3742-05-RI1200 μLNon-sterileCase of 3072
3721-05-RI20 μLSterileCase of 4800
3721-05-RIPK
also known as 3721-05-RI
20 μLSterilePack of 960
3731-05-RI300 μLSterileCase of 4800
3731-05-RIPK
also known as 3731-05-RI
300 μLSterilePack of 960
3751-05-RI200 μLSterileCase of 4800
3751-05-RIPK
also known as 3751-05-RI
200 μLSterilePack of 960
3781-05-RI1000 μLSterileCase of 3072
Catalog number 3782-05-RI
Price (USD)
406.94
Online Exclusive
544.04
Save 137.10 (25%)
Case of 3072
Volume (Metric):
1000 μL
Sterility:
Non-sterile
Unit Size:
Case of 3072
Price (USD)
406.94
Online Exclusive
544.04
Save 137.10 (25%)
Case of 3072

Pipette samples with the accuracy and precision you expect from your pipette every time, with Thermo Scientific™ SoftFit-L™ pipette tips. Low retention tips deliver maximum volume of sample and are for use with Rainin™ LTS pipettes.

  • Reload towers are an environmentally-friendly packaging option that reduces plastic waste and storage space
  • Compatible with SoftFit-L empty racks
  • Color-coded inserts allows quick identification of tip volume

Specifications
Clean ClaimsDNase, RNase, DNA, ATP, and Endotoxin Free
Description1000L, Non-Filtered, Non-sterile, Refill
Length (English)3.39 in.
Length (Metric)8.61cm
Model1000L
ColorNatural
Color CodeBlue
FilteredNon-filtered
For Use With (Equipment)Rainin LTS LiteTouch
FormatRefill
Product LineART SoftFit L
SterilityNon-sterile
Tip StyleUniversal
Volume (Metric)1000 μL
Unit SizeCase of 3072