HAAKE™ MARS™ Rheometers
Actual product may vary
HAAKE™ MARS™ Rheometers
HAAKE™ MARS™ Rheometers
HAAKE™ MARS™ Rheometers
HAAKE™ MARS™ Rheometers
HAAKE™ MARS™ Rheometers
Thermo Scientific™

HAAKE™ MARS™ Rheometers

Meet the most demanding requirements in research and development with Thermo Scientific™ HAAKE™ MARS Rheometers, featuring one of the most modular high-end rheometer platforms in this class.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberRotational Speed Range
379-0340CS: 10-7 to 1500 rpm, CR: 10-8 to 1500 rpm
379-0600CS: 10-7 to 4500 rpm, CR: 10-8 to 4500 rpm
Catalog number 379-0340
Price (MXN)
-
Rotational Speed Range:
CS: 10-7 to 1500 rpm, CR: 10-8 to 1500 rpm

Meet the demands of advanced quality control and applied R&D with the Thermo Scientific™ HAAKE™ MARS™ Rheometer. This highly flexible Modular Advanced Rheometer System (MARS) provides accuracy, easy handling, and many application-oriented solutions for comprehensive material characterization. New Connect Assist functionality allows for effortless, error-free exchange of measuring geometries and temperature modules to speed up your workflow. Bring the HAAKE MARS' flexibility to your lab for rapidly changing testing requirements today and into the future.

HAAKE MARS next generation rheometers offer:

Future Orientation

  • State-of-the-art rheometer platform
  • Broad range of accessories to handle new analytical requirements, including the Thermo Scientific™ RheoScope module for micro viewing and Thermo Scientific™ HAAKE™ Rheonaut module for FTIR analysis
  • Complements the Thermo Scientific™ HAAKE™ Viscotester™ iQ rheometer to easily transfer methods from R&D to QC

Accuracy

  • 1-piece frame with optimized force balance and stability
  • Nano torque performance for sensitive samples – robust enough for daily use

Ease-of-Use

  • Connect Assist for geometries and temperature modules with quick-fit coupling and immediate recognition, plus automatic push-button rotor release
  • Multi-lingual Thermo Scientific™ HAAKE™ RheoWin™ software fully automates measuring, evaluation routines for professionals and beginners
  • Integrated Web server to monitor data online

Modularity

  • Open system architecture accepts a broad range of temperature and measuring geometries to enhance accuracy and measuring abilities
  • Two-column design with high flexibility for customization

Application Solutions

Application-specific accessories and workflows for polymers, petrochemical, pharmaceuticals, cosmetics, paints, inks, coatings, food, construction and building materials

Polymers

  • Controlled test chamber (-150° to +600°C)
  • Solid clamps for Dynamic Mechanical Thermal Analysis (DMTA)
  • SER tool from Xpansion Instruments™ to measure elongation
  • RheoScope module to observe polymer melting behavior
  • Software tools such as TTS, Spectra and MWD

Petrochemicals

  • Broad line of titanium or Hastelloy™ pressure cells that measure up to 300 °C and 600 bar
  • RheoScope module for crystallization behavior studies ('Waxing')
  • Tribology cell for friction measurements of lubricants and fats

Paints, Inks & Coatings

  • Sample hood including solvent traps
  • Double cone, ring rotor, disposable and other specialized measuring geometries
  • High-shear measuring cell to simulate spaying, atomization processes
  • Range of UV curing measuring cells including thermal assisted curing

Pharmaceuticals & Cosmetics

  • RheoScope module for stability testing, crystallization, etc.
  • DuNoüy ring and bicone setups for interfacial rheology
  • Special holder for microtitier plates or original binds
  • Submersion flow cell
  • Additional software tool for 21 CFR part 11

Food

  • Universal Peltier temperature control unit - switch between coaxial cylinders, plates and cone in seconds
  • Universal container holder to measure in original sample container
  • Texture analysis of solid materials with sample fixture for bending, breaking tests
  • RheoScope module to investigate crystallization and melting processes
  • Pressure cell to simulate cooking processes

Construction & Building Materials

  • Measuring cell for building materials with vane rotors and exchangeable lamella profiles
  • Universal container holder to measure in original sample container
  • Serrated and sandblasted measuring geometries to avoid sample slippage
Specifications
Angular Resolution(nrad) 12
BearingAir bearing: 2x radial, 1x axial
Depth (Metric)600 mm
DescriptionHAAKE MARS 40 Rheometer
Frequency Range0.000001 to 100 Hz
Height (Metric)890 mm
MotorDrag cup
Motor Inertia(kgm2) 10-5
Normal Force(N): 0.01 to 50
Normal force resolution (N): 0.001
Rotational Speed RangeCS: 10-7 to 1500 rpm, CR: 10-8 to 1500 rpm
Temperature Range (Metric)-150°C to +600°C
Torque RangeMin. torque rotation CS (μNm): 0.02
Min. torque rotation CR (μNm): 0.02
Min. torque oscillation CS (μNm): 0.01
Min. torque oscillation CD (μNm): 0.01
Max. torque (mNm): 200
Torque resolution (nNm): 0.1
Viscosity RangeStep in velocity (ms): 10
Weight (Metric)59 kg
Width (Metric)600 mm
Unit SizeEach