Forma&trade; Steri-Cycle&trade; CO<sub>2</sub> Incubator, 184 L, Polished Stainless Steel
Forma&trade; Steri-Cycle&trade; CO<sub>2</sub> Incubator, 184 L, Polished Stainless Steel
Forma&trade; Steri-Cycle&trade; CO<sub>2</sub> Incubator, 184 L, Polished Stainless Steel
Thermo Scientific™

Forma™ Steri-Cycle™ CO2 Incubator, 184 L, Polished Stainless Steel

Experience continuous protection against unwanted airborne contaminants, and an on-demand, high-temperature sterilization cycle that simplifies routine cleaning.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltageCO2 Sensor Technology
381230 VIR Sensor
370115 VTC Sensor
371230 VTC Sensor
380TS
also known as 380
115 VIR Sensor
Catalog number 381
Price (USD)
-
Voltage:
230 V
CO2 Sensor Technology:
IR Sensor

Experience complete contamination control and dependable long-term performance. Thermo Scientific™ Steri-Cycle CO2 Incubators offer precise direct-heat temperature control with choice of TC (thermal conductivity) or IR (infrared) sensor and convenient high-temperature decontamination cycle. Our reliable direct-heat Steri-Cycle CO2 incubator features a unique in-chamber HEPA air filtration system—which provides continuous protection against unwanted airborne contaminants—and an on-demand, high-temperature sterilization cycle that simplifies routine cleaning.

Performance

  • Approximate cycle length: 14 hr.
  • Optimized airflow system will not interfere with samples or incubator function
  • Optional built-in VOC filtration system removes volatile organic vapors
  • In-chamber HEPA air filtration continuously removes particulates for Class 100 quality conditions
  • On-demand 140°C sterilization cycle eliminates contamination from internal surfaces
  • Audible alarm activates if outer door is opened during the cycle or if temperature reaches 60°C (140°F) or greater
  • Heat-resistant TC sensor can be left in place during the cycle
  • HEPA filter and IR sensor are easily removed
  • Access code prevents accidental initiation of the cycle

Microprocessor Control

  • Alphanumeric messaging center clearly displays temperature, CO2 and (optional) RH parameters
  • Audio/visual alarms with silence button
  • Setpoints for temperature, overtemperature, CO2
  • Configurable audible ON/OFF, access code, HEPA filter change reminder, remote alarm contacts, tracking low temp and high and low CO2 alarms

Construction

  • Polished stainless-steel interior with coved corners is easy to clean
  • Sturdy stainless-steel shelves and supports can be removed without tools
  • Microbiological filters on gas inlet and sample ports are easily accessible
  • Removable inner door gasket adjusts continually to ensure tight seal

Ordering Information:

Options include: choice of CO2 sensors, reversible door swings, relative humidity monitoring, antimicrobial copper interior, automatic gas tank switchers, datalogging capability, IQ/OQ documentation kits.

Specifications
Capacity (English)6.5 cu. ft.
Certifications/ComplianceUL, cUL, CE, Class I Medical Device
Data OutputsOptional 4-20mA
DescriptionSingle 184L incubator
Dimensions (D x W x H) Interior20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H)25 x 26.3 x 39.5 in. (63.5 x 66.8 x 100.3 cm)
Electrical Requirements230 V, 50/60 Hz
Humidity SourceWater Pan
LightingLED
Oxygen ControlNone
TypeCO2 Incubator
Weight (English)260 lb.
CO2 Concentration Range0 to 20%
CO2 Sensor TechnologyIR Sensor
Capacity (Metric)184 L
Chamber MaterialPolished Stainless Steel
Convection TypeAir-jacketed
MaterialStainless Steel
No. of Places16
No. of Shelves3 std./16 max.
Relative Humidity<90% at 37°C
Temperature Range (Metric)Ambient +5° to 50°C
Voltage230 V
Unit SizeEach