Nunc 2 mL Internal Thread Universal Cap Tray
Nunc 2 mL Internal Thread Universal Cap Tray
Nunc 2 mL Internal Thread Universal Cap Tray
Thermo Scientific™

Nunc 2 mL Internal Thread Universal Cap Tray

Simplify sample storage with these clear and color-coded cap trays suited for a variety of applications.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호마개 색상
381392BLUBlue
381392Clear
381392REDRed
381392ORGOrange
381392YELYellow
381392GRNGreen
381392PURPurple
카탈로그 번호 381392BLU
제품 가격(KRW)
368,000
Case of 5
마개 색상:
Blue
제품 가격(KRW)
368,000
Case of 5
Simplify sample storage with these clear and color-coded cap trays. Thermo Scientific™ Nunc™ Universal ScrewTop Tube caps are available racked in trays to suit a variety of applications.

Highest Quality

  • All caps and inserts are supplied free of DNA, DNAse, RNAse, PCR Inhibitors, endotoxins and cytotoxins

Superior Cap Design

  • Gasketed caps ensure critical sample protection over the storage lifetime
  • Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
  • Cap material: Virgin class VI medical grade polypropylene with virgin class VI medical grade silicone O-ring
  • ScrewTop caps are compatible with storage down to -196°C

Cap Options Simplify Sample Identification

  • 2 mL cap trays feature standard microplate format compatible with automated equipment
  • Caps are available in six vibrant color options to enable sample identification
사양
마개 색상Blue
포장5 Trays of 48 Caps
오토클레이브 가능Not Autoclavable
하단 형상Flat
용량(미터법)2 mL
GraduatedYes
물질Polypropylene
제품 유형Cryogenic Storage Tube
멸균Sterile
스레드 유형External
Unit SizeCase of 5