Nunc 2 mL Internal Thread Universal Cap Tray
Nunc 2 mL Internal Thread Universal Cap Tray
Nunc 2 mL Internal Thread Universal Cap Tray
Nunc 2 mL Internal Thread Universal Cap Tray
Thermo Scientific™

Nunc 2 mL Internal Thread Universal Cap Tray

Simplify sample storage with these clear and color-coded cap trays suited for a variety of applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure Color
381392PURPurple
381392Clear
381392REDRed
381392ORGOrange
381392YELYellow
381392GRNGreen
381392BLUBlue
Catalog number 381392PUR
Price (EUR)
-
Closure Color:
Purple
Simplify sample storage with these clear and color-coded cap trays. Thermo Scientific™ Nunc™ Universal ScrewTop Tube caps are available racked in trays to suit a variety of applications.

Highest Quality

  • All caps and inserts are supplied free of DNA, DNAse, RNAse, PCR Inhibitors, endotoxins and cytotoxins

Superior Cap Design

  • Gasketed caps ensure critical sample protection over the storage lifetime
  • Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
  • Cap material: Virgin class VI medical grade polypropylene with virgin class VI medical grade silicone O-ring
  • ScrewTop caps are compatible with storage down to -196°C

Cap Options Simplify Sample Identification

  • 2 mL cap trays feature standard microplate format compatible with automated equipment
  • Caps are available in six vibrant color options to enable sample identification
Specifications
Closure ColorPurple
Packaging5 Trays of 48 Caps
AutoclavableNot Autoclavable
Bottom ShapeFlat
Capacity (Metric)2 mL
GraduatedYes
MaterialPolypropylene
Product TypeCryogenic Storage Tube
SterilitySterile
Thread StyleExternal
Unit SizeCase of 5