Search
Search

| Catalog Number | Capacity (Metric) | Includes | Quantity |
|---|---|---|---|
| 383415-42 | 5 L, 5 L, 5 L, 5 L | Neck Handle, Neck Handle, Neck Handle, Neck Handle | 6 Bottles, 6 Bottles, 6 Bottles, 6 Bottles |
| 383025-42 | 125 mL, 125 mL, 125 mL, 125 mL | Side Handle, Side Handle, Side Handle, Side Handle | 20 x 5 Bottles, 20 x 5 Bottles, 20 x 5 Bottles, 20 x 5 Bottles |
| 383005-42 | 500 mL, 500 mL, 500 mL, 500 mL | Side Handle, Side Handle, Side Handle, Side Handle | 14 x 5 Bottles, 14 x 5 Bottles, 14 x 5 Bottles, 14 x 5 Bottles |
| 383110-42 | 1 L, 1 L, 1 L, 1 L | Side Handle, Side Handle, Side Handle, Side Handle | 7 x 5 Bottles, 7 x 5 Bottles, 7 x 5 Bottles, 7 x 5 Bottles |
| 383230-42 | 2 L, 2 L, 2 L, 2 L | Side Handle, Side Handle, Side Handle, Side Handle | 4 x 5 Bottles, 4 x 5 Bottles, 4 x 5 Bottles, 4 x 5 Bottles |
| 383230-20 | 2 L, 2 L, 2 L, 2 L | Side Handle, Side Handle, Side Handle, Side Handle | 20 Bottles, 20 Bottles, 20 Bottles, 20 Bottles |
| 383415-16 | 5 L, 5 L, 5 L, 5 L | Side Handle, Side Handle, Side Handle, Side Handle | 6 Bottles, 6 Bottles, 6 Bottles, 6 Bottles |