Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (English) | 11 cu. ft. |
Certifications/Compliance | ICH, FDA, TAPPI, ASTM™ |
Capacity (Metric) | 311.5 L |
Chamber Material | Stainless Steel |
CO2 Sensor Technology | IR Sensor |
Lighting | Optional Interior Lighting |
Material | Powder-coated Cold Rolled Steel |
No. of Shelves | 3 supplied/11 max. |
Relative Humidity | 95% |
Temperature Range (Metric) | 0°C to 60°C |
Type | Environmental Chamber |
Display | Digital Dual LED |
Humidity Accuracy | ±5.0% |
Humidity Control | Microprocessor, PID |
Humidity Display | Digital, dual LED (direct set and read in % RH) |
Humidity Resolution | 0.01 |
Humidity Sensor | Bulk polymer |
Humidity Source | Steam generator; initial fill approx. 1 qt. (1L) |
Input Water Pressure | Water Inlet Gravity to 40psi |
Programmability | Temperature ramp and soak, up to 24 steps |
Refrigerant | CFC-free, R134A |
Temperature Accuracy | ±0.1 at 25° to 37°C |
Temperature Resolution | 0.1°C |
Temperature Sensor | RTD |
Temperature Uniformity | ±0.3 at 25° to 37°C |
Water Consumption | 0.25 gal./hr. input water volume |
Water Resistivity | 50kilohm to 1megohm resistance |
Dimensions (D x W x H) Interior | 27 x 31 x 24 in. (68.6 x 78.7 x 60.9 cm) |
Width (English) | 38 in. |
Width (English) Interior | 31 in. |
Width (Metric) | 96.5 cm |
Width (Metric) Interior | 78.7 cm |
Height (English) | 51.5 in. |
Height (English) Interior | 24 in. |
Height (Metric) | 130.8 cm |
Height (Metric) Interior | 60.9 cm |
Depth (English) | 32 in. |
Depth (English) Interior | 27 in. |
Depth (Metric) | 81.3 cm |
Depth (Metric) Interior | 68.6 cm |
Electrical Requirements | 208/220 V, 60 Hz |
Voltage | 208/220 V |
Amperage | 15 A |
Frequency | 60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3911 also known as 3911-11 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Broad Range of Features and Controls:
Durable Construction:
Broad Range of Options:
Compatible with:
Recommended for:
Ideal for growth, stability and shelf-life testing applications
Ordering Information
† Humidity controller available on 3940/3949, 3911/3913 only