Thermo Scientific™

SLIPFREE™ HPLC Column Double Connectors

Catalog number: 39215-FLEX
Thermo Scientific™

SLIPFREE™ HPLC Column Double Connectors

Catalog number: 39215-FLEX
Ensure excellent column connections and optimal HPLC performance with Thermo Scientific™ SLIPFREE™ HPLC Column Double Connectors. Compatible with all column end-fittings, these universal, self-adjusting connectors provide leak- and void-free column connections. Fingertight connections up to 10000psi ensure ease of use. They are ideal for supercritical fluid columns (SFC). SLIPFREE connectors are available in a variety of configurations and designs for a broad range of applications.
 
Catalog Number
39215-FLEX
Unit Size
Each
Type
Double Flexible
Diameter (English) Inner
0.010 in.
Length (Metric)
15 cm
Price (USD)
Full specifications
DescriptionDouble Flexible; 0.010 in. ID x 15 cm
For Use With (Equipment)HPLC/SFC Column
Length (Metric)15 cm
TypeDouble Flexible
Diameter (English) Inner0.010 in.
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Double
Diameter (English) Inner
0.005 in.
Length (Metric)
6 cm
Price (USD)
Full specifications
DescriptionDouble; 0.005 in. ID x 6 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)6 cm
TypeDouble
Diameter (English) Inner0.005 in.
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Double
Diameter (English) Inner
0.005 in.
Length (Metric)
10 cm
Price (USD)
Full specifications
DescriptionDouble; 0.005 in. ID x 10 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)10 cm
TypeDouble
Diameter (English) Inner0.005 in.
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Double
Diameter (English) Inner
0.005 in.
Length (Metric)
20 cm
Price (USD)
Full specifications
DescriptionDouble; 0.005 in. ID x 20 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)20 cm
TypeDouble
Diameter (English) Inner0.005 in.
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Double
Diameter (English) Inner
0.005 in.
Length (Metric)
30 cm
Price (USD)
Full specifications
DescriptionDouble; 0.005 in. ID x 30 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)30 cm
TypeDouble
Diameter (English) Inner0.005 in.
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Double PEEK Collared
Diameter (English) Inner
0.005 in.
Length (Metric)
6 cm
Price (USD)
Full specifications
DescriptionDouble PEEK Collared; 0.005 in. ID x 6 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)6 cm
TypeDouble PEEK Collared
Diameter (English) Inner0.005 in.
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Double PEEK Collared
Diameter (English) Inner
0.005 in.
Length (Metric)
10 cm
Price (USD)
Full specifications
DescriptionDouble PEEK Collared; 0.005 in. ID x 10 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)10 cm
TypeDouble PEEK Collared
Diameter (English) Inner0.005 in.
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Double PEEK Collared
Diameter (English) Inner
0.005 in.
Length (Metric)
20 cm
Price (USD)
Full specifications
DescriptionDouble PEEK Collared; 0.005 in. ID x 20 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)20 cm
TypeDouble PEEK Collared
Diameter (English) Inner0.005 in.
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Double
Diameter (English) Inner
0.01 in.
Length (Metric)
6 cm
Price (USD)
Full specifications
DescriptionDouble; 0.010 in. ID x 6 cm
For Use With (Equipment)HPLC/SFC Column
Length (Metric)6 cm
TypeDouble
Diameter (English) Inner0.01 in.
Unit SizeEach
Catalog Number
31220TS
also known as 31220
Unit Size
Each
Type
Double
Diameter (English) Inner
0.01 in.
Length (Metric)
20 cm
Price (USD)
Full specifications
DescriptionDouble; 0.010 in. ID x 20 cm
For Use With (Equipment)HPLC/SFC Column
Length (Metric)20 cm
TypeDouble
Diameter (English) Inner0.01 in.
Unit SizeEach
Showing 10 of 24Show more
Catalog NumberSpecificationsUnit SizeTypeDiameter (English) InnerLength (Metric)Price (USD)
39215-FLEXFull specifications
EachDouble Flexible0.010 in.15 cmRequest A Quote
DescriptionDouble Flexible; 0.010 in. ID x 15 cm
For Use With (Equipment)HPLC/SFC Column
Length (Metric)15 cm
TypeDouble Flexible
Diameter (English) Inner0.010 in.
Unit SizeEach
30206Full specifications
EachDouble0.005 in.6 cmRequest A Quote
DescriptionDouble; 0.005 in. ID x 6 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)6 cm
TypeDouble
Diameter (English) Inner0.005 in.
Unit SizeEach
30210Full specifications
EachDouble0.005 in.10 cmRequest A Quote
DescriptionDouble; 0.005 in. ID x 10 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)10 cm
TypeDouble
Diameter (English) Inner0.005 in.
Unit SizeEach
30220Full specifications
EachDouble0.005 in.20 cmRequest A Quote
DescriptionDouble; 0.005 in. ID x 20 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)20 cm
TypeDouble
Diameter (English) Inner0.005 in.
Unit SizeEach
30230Full specifications
EachDouble0.005 in.30 cmRequest A Quote
DescriptionDouble; 0.005 in. ID x 30 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)30 cm
TypeDouble
Diameter (English) Inner0.005 in.
Unit SizeEach
30406Full specifications
EachDouble PEEK Collared0.005 in.6 cmRequest A Quote
DescriptionDouble PEEK Collared; 0.005 in. ID x 6 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)6 cm
TypeDouble PEEK Collared
Diameter (English) Inner0.005 in.
Unit SizeEach
30410Full specifications
EachDouble PEEK Collared0.005 in.10 cmRequest A Quote
DescriptionDouble PEEK Collared; 0.005 in. ID x 10 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)10 cm
TypeDouble PEEK Collared
Diameter (English) Inner0.005 in.
Unit SizeEach
30420Full specifications
EachDouble PEEK Collared0.005 in.20 cmRequest A Quote
DescriptionDouble PEEK Collared; 0.005 in. ID x 20 cm
For Use With (Equipment)Microbore/Smallbore Column
Length (Metric)20 cm
TypeDouble PEEK Collared
Diameter (English) Inner0.005 in.
Unit SizeEach
31206Full specifications
EachDouble0.01 in.6 cmRequest A Quote
DescriptionDouble; 0.010 in. ID x 6 cm
For Use With (Equipment)HPLC/SFC Column
Length (Metric)6 cm
TypeDouble
Diameter (English) Inner0.01 in.
Unit SizeEach
31220TS
also known as 31220
Full specifications
EachDouble0.01 in.20 cmRequest A Quote
DescriptionDouble; 0.010 in. ID x 20 cm
For Use With (Equipment)HPLC/SFC Column
Length (Metric)20 cm
TypeDouble
Diameter (English) Inner0.01 in.
Unit SizeEach
Showing 10 of 24Show more
Leak-Free, Void-Free Connections:
  • Pushes tubing and ferrule into end-fitting
  • Self adjusts to fit each new column connection
  • Fingertight connection up to 10000 psi
Flexible:
  • Fits all brands of columns
  • Available in single and double configurations
  • Available in a range of internal diameters to suit multiple applications
  • PEEK-collared and long-neck designs available for specific applications

Figures

Documents & Downloads

Certificates

Frequently asked questions (FAQs)

Citations & References