Chest Freezer Racks
Chest Freezer Racks
Chest Freezer Racks
Chest Freezer Racks
Thermo Scientific™

Chest Freezer Racks

Use Thermo Scientific™ Chest Freezer Racks with Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsFor Use With (Equipment)
398186Boxes (2 in.)13, 17, 20 cu. ft. Freezers
114048General Freezer Items12.7, 20 cu. ft. Freezers
189000General Freezer Items20 cu. ft. Freezers
189001General Freezer Items12.7 cu. ft. Freezers
398184Boxes (2 in.)3 cu. ft. Chest Freezers
398185Boxes (3 in.)3 cu. ft. Freezers
398187Boxes (3 in.)13, 17, 20 cu. ft. Freezers
398188Plates12.7, 17, 20 cu. ft. Freezers
Catalog number 398186
Price (USD)
160.20
Online Exclusive
178.00
Save 17.80 (10%)
Each
Holds:
Boxes (2 in.)
For Use With (Equipment):
13, 17, 20 cu. ft. Freezers
Price (USD)
160.20
Online Exclusive
178.00
Save 17.80 (10%)
Each

Use Thermo Scientific™ Chest Freezer Racks with TDE Series Ultra-Low Temperature Chest Freezers as well as legacy Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

  • Warranty varies by country, please contact us for details
Specifications
Depth (English)5.5 in.
Depth (Metric)14 cm
For Use With (Equipment)13, 17, 20 cu. ft. Freezers
Freezer Compatibility (Capacity)13, 17, 20 cu. ft.
Height (English)26.5 in.
Height (Metric)67.3 cm
Width (English)5.5 in.
Width (Metric)14 cm
ColorSilver
HoldsBoxes (2 in.)
MaterialStainless Steel
Positions12 Boxes/Rack
Product TypeSide Access Rack Tower
Unit SizeEach