Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Thermo Scientific™

Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers

Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsPositionsProduct TypeFor Use With (Equipment)
398327Boxes (2 in.)12 Boxes/RackSide Access Freezer Rack (Adjustable)Upright Freezers (17.3, 23 cu.ft.)
1950784Tubes96/BoxSliding Drawer Freezer Rack (Tubes)EXF600, HFU600B (28 cu.ft.)
1950638Microplates24 Plates/RackSliding Drawer Freezer Rack (Tube Boxes)EXF320, EXF400, HFU320B, HFU400B (5 shelf) (17.3, 23 cu.ft.)
1950639Microplates28 Plates/RackSliding Drawer Freezer Rack (Tube Boxes)Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
1950798Matrix 2D Tubes (1 mL)21 Boxes/RackSliding Drawer Freezer Rack (Tube Boxes)Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
1950818Matrix 2D Tubes (5 mL)28 Boxes/RackSliding Drawer Freezer Rack (Tube Boxes)Revco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
398323Microplates with Lids84 Plates/RackSide Access Freezer Rack (Microplate/Locking Rod)Upright Freezers (17.3, 23 cu.ft.)
398324Boxes (2 in.)12 Boxes/RackSide Access Freezer Rack (Adjustable)Upright Freezers (13 cu.ft.)
398326Boxes (2 in.)16 Boxes/RackSide Access Freezer Rack (Adjustable)Upright Freezers (17.3, 23 cu.ft.)
398330Boxes (3 in.)12 Boxes/RackBox Racks - Sliding DrawerUpright Freezers (17.3, 23 cu.ft.)
398331Boxes (2 in.)16 Boxes/RackBox Racks - Sliding DrawerUpright Freezers (17.3, 23 cu.ft.)
398332Boxes (2 in.)12 Boxes/RackBox Racks - Sliding DrawerUpright Freezers (13 cu.ft.)
398333Microplates66 Plates/RackSide Access Freezer Rack (Microplate/Deepwell)Upright Freezers (17.3, 23, 28.8 cu.ft.)
398334Microplates44 Plates/RackSide Access Freezer Rack (Microplate/Deepwell)Upright Freezers (13 cu.ft.)
398335Microplates30 Plates/RackSide Access Freezer Rack (Microplate/Deepwell)Upright Freezers (17.3, 23, 28.8 cu.ft.)
Catalog number 398327
Price (MXN)
-
Holds:
Boxes (2 in.)
Positions:
12 Boxes/Rack
Product Type:
Side Access Freezer Rack (Adjustable)
For Use With (Equipment):
Upright Freezers (17.3, 23 cu.ft.)

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Standard/deepwell microplate racks
  • Warranty varies by country, please contact us for details
Specifications
Depth (English)22.1 in.
Depth (Metric)56.1 cm
Description3 in. Box Racks - Adjustable side access rack
For Use With (Equipment)Upright Freezers (17.3, 23 cu.ft.)
Height (English)9.4 in.
Height (Metric)23.9 cm
Shelves4 Tiers
Width (English)5.4 in.
Width (Metric)13.7 cm
AutoclavableAutoclavable
ColorSilver
HoldsBoxes (2 in.)
MaterialStainless Steel
Positions12 Boxes/Rack
Product TypeSide Access Freezer Rack (Adjustable)
ShapeRectangular
StackableYes
SterilityNon-sterile
Unit SizeEach