Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Thermo Scientific™

Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers

Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsPositionsFor Use With (Equipment)
398332Boxes (2 in.)12 Boxes/RackUpright Freezers (13 cu.ft.)
1950780Tubes96/BoxEXF240, HFU240B (13 cu.ft.)
1950782Matrix 2D Internally Threaded Tubes (200 μL)36 Boxes/RackEXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)
1950784Tubes96/BoxEXF600, HFU600B (28 cu.ft.)
1950786Matrix 2D Internally Threaded Tubes (200 μL)42 Boxes/RackRevco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
1950637Microplates16 Plates/RackEXF240, HFU240B (5 shelf) (13 cu.ft.)
1950638Microplates24 Plates/RackEXF320, EXF400, HFU320B, HFU400B (5 shelf) (17.3, 23 cu.ft.)
1950639Microplates28 Plates/RackRevco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
1950796Matrix 2D Tubes (1 mL)21 Boxes/RackEXF600, HFU600B (28 cu.ft.)
1950798Matrix 2D Tubes (1 mL)21 Boxes/RackRevco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
1950800Tubes48/BoxEXF240, HFU240B (13 cu.ft.)
1950802Nunc or Matrix 2D Tubes (5 mL)24 Boxes/RackEXF320, EXF400, HFU320B, HFU400B (17.3, 23 cu.ft.)
1950816Tubes48/BoxEXF600, HFU600B (28 cu.ft.)
1950818Nunc or Matrix 2D Tubes (5 mL)28 Boxes/RackRevco UxF, HERAFreeze HFU-T (14.9, 19.4, 24.1, 28.8, 33.5 cu.ft.)
1950524Deepwell Plates35 Plates/RackUpright Freezers (28 cu.ft.)
398321Microplates with Lids70 Plates/RackUpright Freezers (13 cu.ft.)
398323Microplates with Lids84 Plates/RackUpright Freezers (17.3, 23 cu.ft.)
398324Boxes (2 in.)12 Boxes/RackUpright Freezers (13 cu.ft.)
398325Boxes (3 in.)9 Boxes/RackUpright Freezers (13 cu.ft.)
398326Boxes (2 in.)16 Boxes/RackUpright Freezers (17.3, 23 cu.ft.)
398330Boxes (3 in.)12 Boxes/RackUpright Freezers (17.3, 23 cu.ft.)
398331Boxes (2 in.)16 Boxes/RackUpright Freezers (17.3, 23 cu.ft.)
398333Microplates66 Plates/RackUpright Freezers (17.3, 23, 28.8 cu.ft.)
398334Microplates44 Plates/RackUpright Freezers (13 cu.ft.)
398335Microplates30 Plates/RackUpright Freezers (17.3, 23, 28.8 cu.ft.)
398327Boxes (2 in.)12 Boxes/RackUpright Freezers (17.3, 23 cu.ft.)
Catalog number 398332
Price (MXN)
-
Holds:
Boxes (2 in.)
Positions:
12 Boxes/Rack
For Use With (Equipment):
Upright Freezers (13 cu.ft.)

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Standard/deepwell microplate racks
  • Warranty varies by country, please contact us for details
Specifications
Depth (English)16.6 in.
Depth (Metric)42.2 cm
Description2 in. Box Rack - Sliding Drawer
For Use With (Equipment)Upright Freezers (13 cu.ft.)
Height (English)9.4 in.
Height (Metric)23.9 cm
Width (English)5.5 in.
Width (Metric)14 cm
ColorSilver
HoldsBoxes (2 in.)
MaterialStainless Steel
Positions12 Boxes/Rack
Product TypeBox Racks - Sliding Drawer
Unit SizeEach