5-Bromo-2-nitropyridine, 99%, Thermo Scientific Chemicals
5-Bromo-2-nitropyridine, 99%, Thermo Scientific Chemicals
5-Bromo-2-nitropyridine, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

5-Bromo-2-nitropyridine, 99%, Thermo Scientific Chemicals

製品番号(カタログ番号)数量パッケージ
3986400505 gGlass bottle
製品番号(カタログ番号) 398640050
価格(JPY)
-
数量:
5 g
パッケージ:
Glass bottle
一括またはカスタム形式をリクエストする
化学物質識別子
CAS39856-50-3
Appearance (Form)Crystalline powder
Infrared spectrumConforms
Melting point148°C to 152°C
HPLC>=98.5 %
Appearance (Color)Yellow
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only