Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 11mm Crimp Top Vial, Wide Opening |
Diameter (Metric) Opening | 11 mm |
Diameter (Metric) Inner | 15 mm |
Color | Clear |
Diameter (Metric) Outer | 15 mm |
Material | Glass |
Volume (Metric) | 4.0 mL |
Volume (Metric) Residual | <500 μL |
Base Style | Flat Bottom |
Closure Type | Crimp |
Height (Metric) | 46 mm |
Quantity | 500 |
Marking Spot | No |
Volume (Metric) Usable | 3.5 mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4-CV | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Select the insert for your sample
Autosampler compatibility*
Compatible with most HPLC and GC autosamplers
*See the Columns and Consumables Catalog for list of autosampler compatibility.