Thermo Scientific™

EPA Screw Vial Assembled Kit, 40mL amber glass EPA vial with cap and seal, class 200, pre-cleaned

Catalog number: 40-EPAVCSA-PC
Thermo Scientific™

EPA Screw Vial Assembled Kit, 40mL amber glass EPA vial with cap and seal, class 200, pre-cleaned

Catalog number: 40-EPAVCSA-PC
Select the right vial for water analysis application using EPA guidelines. Thermo Scientific™ EPA Screw Vial Convenience Kits are available in assembled and unassembled convenience kits to save you time during sample preparation. Choose from Level 100, 200 (pre-cleaned), or 300 (pre-cleaned and certified) clear or amber glass EPA vials with 20mL and 40mL total volume capacity. Assembled kits include vials with pre-attached caps and septa. Unassembled convenience kits include shrink-wrapped vials and separately packaged caps and septa in polybags. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
40-EPAVCSA-PC
also known as 40-EPAVCS(A)-PC
Unit Size
Pack of 72
Price (USD)
Price: 159.16
Your Price:
Full specifications
Quantity
DescriptionEPA Screw Vial Assembled Kit Vials/Septa/Caps
ColorAmber
MaterialGlass
Volume (Metric)40 mL
For Use With (Application)For water analysis application using EPA guidelines
No. per Pack72
Closure TypeScrew Cap (Assembled) with Septum
Quantity72
Unit SizePack of 72
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePrice (USD)Quantity
40-EPAVCSA-PC
also known as 40-EPAVCS(A)-PC
Full specifications
Pack of 72
Price: 159.16
Your Price:
DescriptionEPA Screw Vial Assembled Kit Vials/Septa/Caps
ColorAmber
MaterialGlass
Volume (Metric)40 mL
For Use With (Application)For water analysis application using EPA guidelines
No. per Pack72
Closure TypeScrew Cap (Assembled) with Septum
Quantity72
Unit SizePack of 72
Showing 1 of 1
Level 100 EPA vials

These are processed and packaged under a strict registered ISO Quality Management System in the same manner as Level 300 products. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

National EPA Screw Vials convenience kits are recommended for discrete water sampling under EPA 40 CFR 136 “Guidelines for Establishing Test Procedures for the Analysis of Pollutants” and EPA 40 CFR 141 “National Interim Primary Drinking Water Regulations: Control of Trihalomethanes in Drinking Water”.

Level 200 pre-cleaned vials

Processed and packaged under a strict registered ISO Quality Management System in the same manner as Level 300 products. Level 200 products are not certified. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

Level 300 pre-cleaned and certified

Laboratory certified to meet U.S. EPA Super Fund Standards in accordance with the latest edition of EPA’s Specifications and Guidance for Contaminant Free Sample Containers. The Level 300 Certificate of Analysis is backed by third-party-generated validatable laboratory data, and provides complete traceability through the production process. Every case of Level 300 product contains a Certificate of Analysis and is custody sealed to ensure reliable chain of-custody.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text