Lighter in weight than glass, Thermo Scientific™ Nalgene™ ASTM Class B Polypropylene Copolymer Volumetric Flasks with Closure offer excellent chemical resistance and are calibrated “To Contain” and “To Deliver” at 20°C (68°F). These shatterproof flasks can play an important part in lab safety programs. Leakproof† protection when used with provided Nalgene closure.
Capacity (English) | 1.69 oz. |
Certifications/Compliance | Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability |
Description | Flask Volumetric PP 50mL |
Capacity (Metric) | 50 mL |
Material | PPCO |
Height (English) | 5.8 in. |
Height (Metric) | 148 mm |
Limit of Error | ±0.10 mL |
No. per Case | 12 |
No. per Pack | 1 |
Autoclavable | Autoclavable but will affect accuracy |
Disposable | No |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Class | B |
Bottom Shape | Round |
Closure Type | Screw |
Diameter (Metric) Outer | 46 mm |
Weight (Metric) | 14 g |
Culture Area | Not applicable |
Volume (Metric) Working | 50 mL |
Closure Size | 13 mm |
Unit Size | Each |
Capacity (English) | 1.69 oz. |
Certifications/Compliance | Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability |
Description | Flask Volumetric PP 50mL |
Capacity (Metric) | 50 mL |
Material | PPCO |
Height (English) | 5.8 in. |
Height (Metric) | 148 mm |
Limit of Error | ±0.10 mL |
No. per Case | 12 |
No. per Pack | 1 |
Autoclavable | Autoclavable but will affect accuracy |
Disposable | No |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Class | B |
Bottom Shape | Round |
Closure Type | Screw |
Diameter (Metric) Outer | 46 mm |
Weight (Metric) | 14 g |
Culture Area | Not applicable |
Volume (Metric) Working | 50 mL |
Closure Size | 13 mm |
Unit Size | Case of 12 |
Capacity (English) | 3.38 oz. |
Certifications/Compliance | Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability |
Description | Flask Volumetric PP 100mL |
Capacity (Metric) | 100 mL |
Material | PPCO |
Height (English) | 7.5 in. |
Height (Metric) | 192 mm |
Limit of Error | ±0.16 mL |
No. per Case | 12 |
No. per Pack | 1 |
Autoclavable | Autoclavable but will affect accuracy |
Disposable | No |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Class | B |
Bottom Shape | Round |
Closure Type | Screw |
Diameter (Metric) Outer | 55 mm |
Weight (Metric) | 22 g |
Culture Area | Not applicable |
Volume (Metric) Working | 100 mL |
Closure Size | 20 mm |
Unit Size | Case of 12 |
Capacity (English) | 3.38 oz. |
Certifications/Compliance | Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability |
Description | Flask Volumetric PP 100mL |
Capacity (Metric) | 100 mL |
Material | PPCO |
Height (English) | 7.5 in. |
Height (Metric) | 192 mm |
Limit of Error | ±0.16 mL |
No. per Case | 12 |
No. per Pack | 1 |
Autoclavable | Autoclavable but will affect accuracy |
Disposable | No |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Class | B |
Bottom Shape | Round |
Closure Type | Screw |
Diameter (Metric) Outer | 55 mm |
Weight (Metric) | 22 g |
Culture Area | Not applicable |
Volume (Metric) Working | 100 mL |
Closure Size | 20 mm |
Unit Size | Each |
Capacity (English) | 6.76 oz. |
Certifications/Compliance | Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability |
Description | Flask Volumetric PP 200mL |
Capacity (Metric) | 200 mL |
Material | PPCO |
Height (English) | 8.4 in. |
Height (Metric) | 214 mm |
Limit of Error | ±0.20 mL |
Autoclavable | Autoclavable but will affect accuracy |
Disposable | No |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Class | B |
Bottom Shape | Round |
Closure Type | Screw |
Diameter (Metric) Outer | 70 mm |
Weight (Metric) | 29 g |
Culture Area | Not applicable |
Surface Treatment | Not applicable |
Volume (Metric) Working | 200 mL |
Closure Size | 20 mm |
Unit Size | Case of 12 |
Capacity (English) | 6.76 oz. |
Certifications/Compliance | Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability |
Description | Flask Volumetric PP 200mL |
Capacity (Metric) | 200 mL |
Material | PPCO |
Height (English) | 8.4 in. |
Height (Metric) | 214 mm |
Limit of Error | ±0.20 mL |
Autoclavable | Autoclavable but will affect accuracy |
Disposable | No |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Class | B |
Bottom Shape | Round |
Closure Type | Screw |
Diameter (Metric) Outer | 70 mm |
Weight (Metric) | 29 g |
Culture Area | Not applicable |
Surface Treatment | Not applicable |
Volume (Metric) Working | 200 mL |
Closure Size | 20 mm |
Unit Size | Each |
Capacity (English) | 8 oz. |
Certifications/Compliance | Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability |
Description | Flask Volumetric PP 250mL |
Capacity (Metric) | 250 mL |
Material | PPCO |
Height (English) | 8.9 in. |
Height (Metric) | 226 mm |
Limit of Error | ±0.24 mL |
No. per Case | 12 |
No. per Pack | 1 |
Autoclavable | Autoclavable but will affect accuracy |
Disposable | No |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Class | B |
Bottom Shape | Round |
Closure Type | Screw |
Diameter (Metric) Outer | 76 mm |
Weight (Metric) | 41 g |
Culture Area | Not applicable |
Surface Treatment | Not applicable |
Volume (Metric) Working | 250 mL |
Closure Size | 20 mm |
Unit Size | Case of 12 |
Capacity (English) | 8 oz. |
Certifications/Compliance | Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability |
Description | Flask Volumetric PP 250mL |
Capacity (Metric) | 250 mL |
Material | PPCO |
Height (English) | 8.9 in. |
Height (Metric) | 226 mm |
Limit of Error | ±0.24 mL |
No. per Case | 12 |
No. per Pack | 1 |
Autoclavable | Autoclavable but will affect accuracy |
Disposable | No |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Class | B |
Bottom Shape | Round |
Closure Type | Screw |
Diameter (Metric) Outer | 76 mm |
Weight (Metric) | 41 g |
Culture Area | Not applicable |
Surface Treatment | Not applicable |
Volume (Metric) Working | 250 mL |
Closure Size | 20 mm |
Unit Size | Each |
Capacity (English) | 16 oz. |
Certifications/Compliance | Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability |
Description | Flask Volumetric PP 500mL |
Capacity (Metric) | 500 mL |
Material | PPCO |
Height (English) | 10.8 in. |
Height (Metric) | 275 mm |
Limit of Error | ±0.40 mL |
Autoclavable | Autoclavable but will affect accuracy |
Disposable | No |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Class | B |
Bottom Shape | Round |
Closure Type | Screw |
Diameter (Metric) Outer | 95 mm |
Weight (Metric) | 84 g |
Culture Area | Not applicable |
Surface Treatment | Not applicable |
Volume (Metric) Working | 500 mL |
Closure Size | 24 mm |
Unit Size | Case of 8 |
Capacity (English) | 16 oz. |
Certifications/Compliance | Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability |
Description | Flask Volumetric PP 500mL |
Capacity (Metric) | 500 mL |
Material | PPCO |
Height (English) | 10.8 in. |
Height (Metric) | 275 mm |
Limit of Error | ±0.40 mL |
Autoclavable | Autoclavable but will affect accuracy |
Disposable | No |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Non-sterile |
Class | B |
Bottom Shape | Round |
Closure Type | Screw |
Diameter (Metric) Outer | 95 mm |
Weight (Metric) | 84 g |
Culture Area | Not applicable |
Surface Treatment | Not applicable |
Volume (Metric) Working | 500 mL |
Closure Size | 24 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Closure Size | Limit of Error | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4000-0050PK also known as 4000-0050 | Each | 50 mL | 13 mm | ±0.10 mL | 46.80 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4000-0050 | Case of 12 | 50 mL | 13 mm | ±0.10 mL | 476.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4000-0100 | Case of 12 | 100 mL | 20 mm | ±0.16 mL | 511.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4000-0100PK also known as 4000-0100 | Each | 100 mL | 20 mm | ±0.16 mL | 50.20 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4000-0200 | Case of 12 | 200 mL | 20 mm | ±0.20 mL | 572.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4000-0200PK also known as 4000-0200 | Each | 200 mL | 20 mm | ±0.20 mL | 56.30 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4000-0250 | Case of 12 | 250 mL | 20 mm | ±0.24 mL | 631.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4000-0250PK also known as 4000-0250 | Each | 250 mL | 20 mm | ±0.24 mL | 62.10 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4000-0500 | Case of 8 | 500 mL | 24 mm | ±0.40 mL | 507.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4000-0500PK also known as 4000-0500 | Each | 500 mL | 24 mm | ±0.40 mL | 74.80 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.