Nalgene™ Class B Polypropylene Copolymer Volumetric Flasks with Closure
Nalgene™ Class B Polypropylene Copolymer Volumetric Flasks with Closure
Nalgene™ Class B Polypropylene Copolymer Volumetric Flasks with Closure
Nalgene™ Class B Polypropylene Copolymer Volumetric Flasks with Closure
Thermo Scientific™

Nalgene™ Class B Polypropylene Copolymer Volumetric Flasks with Closure

Lighter in weight than glass, these flasks are break-resistant, offer excellent chemical resistance and protect against leakage and contamination.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)마개 크기오류 제한제품 사이즈
4000-0200200 mL20 mm±0.20 mLCase of 12
4000-005050 mL13 mm±0.10 mLCase of 12
4000-0050PK
4000-0050으로도 사용됨
50 mL13 mm±0.10 mLEach
4000-0100100 mL20 mm±0.16 mLCase of 12
4000-0100PK
4000-0100으로도 사용됨
100 mL20 mm±0.16 mLEach
4000-0200PK
4000-0200으로도 사용됨
200 mL20 mm±0.20 mLEach
4000-0250250 mL20 mm±0.24 mLCase of 12
4000-0250PK
4000-0250으로도 사용됨
250 mL20 mm±0.24 mLEach
4000-0500500 mL24 mm±0.40 mLCase of 8
4000-0500PK
4000-0500으로도 사용됨
500 mL24 mm±0.40 mLEach
4000-10001000 mL28 mm±0.60 mLCase of 6
4000-1000PK
4000-1000으로도 사용됨
1000 mL28 mm±0.60 mLEach
카탈로그 번호 4000-0200
제품 가격(KRW)
689,000
온라인 행사
Ends: 30-Sep-2026
810,000
할인액 121,000 (15%)
Case of 12
용량(미터법):
200 mL
마개 크기:
20 mm
오류 제한:
±0.20 mL
Unit Size:
Case of 12
제품 가격(KRW)
689,000
온라인 행사
Ends: 30-Sep-2026
810,000
할인액 121,000 (15%)
Case of 12

Lighter in weight than glass, Thermo Scientific™ Nalgene™ ASTM Class B Polypropylene Copolymer Volumetric Flasks with Closure offer excellent chemical resistance and are calibrated To Contain and To Deliver at 20°C (68°F). These shatterproof flasks can play an important part in lab safety programs. Leakproof† protection when used with provided Nalgene closure.

Features:

  • Break resistant, excellent chemical resistance for years of dependable use in your lab
  • Individually hand calibrated, permanently engraved with a colored graduation line for ease in reading fluid levels
  • Oval marking spot
  • No meniscus to confuse readings
  • 200mL size has additional line at 203mL level for BOD and DO determinations
  • Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability
  • Autoclavable/Graduated/Leakproof† when used with Nalgene closure

Recycling Information:
Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific encourages recycling Nalgene polypropylene (PP) and polypropylene copolymer (PPCO) labware at end of product life in communities where polypropylene can be recycled. Please also recycle the corrugate cartons and any plastic bags (LDPE) included in your product packaging.

Warning: Autoclavable but accuracy will be affected. Before autoclaving, remove closure and set it on top without engaging threads.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

사양
용량(영국식 단위)6.76 oz.
인증/적합성Meets ASTM E 288 and ISO 384 Class B tolerances for consistent quality and dependability
클래스B
마개 크기20 mm
마개 유형Screw
설명Flask Volumetric PP 200mL
직경(미터법) 외부70 mm
높이(영국식 단위)8.4 in.
높이(미터법)214 mm
오류 제한±0.20 mL
부피(미터법) 작동200 mL
중량(미터법)29 g
오토클레이브 가능Autoclavable but will affect accuracy
하단 형상Round
용량(미터법)200 mL
배양 면적Not applicable
일회용Reusable
GraduatedYes
물질PPCO
Mouth StyleNarrow
멸균Non-sterile
표면 처리Not applicable
Unit SizeCase of 12