| 4000206 | Full specifications | Each | Cryo vial, 4.0mL, self-standing, round bottom, silicone washer, case of 500 | Request A Quote | - | - |
Description | Cryo vial, 4.0mL, self-standing, round bottom, silicone washer, case of 500 | Type | Cryo Vial | Capacity (English) | 7.06 cu. ft. | Capacity (Metric) | 4.0 mL | For Use With (Equipment) | 4.0 cardboard boxes | Unit Size | Each |
|
| 4000198 | Full specifications | Each | Cryo vial, 1.2mL, self-standing, conical interior bottom, silicone washer, case of 500 | Request A Quote | - | - |
Description | Cryo vial, 1.2mL, self-standing, conical interior bottom, silicone washer, case of 500 | Type | Cryo Vial | Capacity (English) | 4.23 cu. ft. | Capacity (Metric) | 1.2 mL | For Use With (Equipment) | 1.2 cardboard boxes | Unit Size | Each |
|
| 4000200 | Full specifications | Each | Cryo vial, 2.0mL, self-standing, round interior bottom, silicone washer, case of 500 | Request A Quote | - | - |
Description | Cryo vial, 2.0mL, self-standing, round interior bottom, silicone washer, case of 500 | Type | Cryo Vial | Capacity (English) | 7.06 cu. ft. | Capacity (Metric) | 2.0 mL | For Use With (Equipment) | 2.0 cardboard boxes | Unit Size | Each |
|
| 4000208 | Full specifications | Each | Cryo vial, 5.0mL, round bottom, silicone washer, case of 500 | Request A Quote | - | - |
Description | Cryo vial, 5.0mL, round bottom, silicone washer, case of 500 | Type | Cryo Vial | Capacity (Metric) | 5.0 mL | For Use With (Equipment) | 5.0 cardboard boxes | Rack Capacity | 5 Boxes | Unit Size | Each |
|
| 4000211 | Full specifications | Each | One cryo cane, 1.2mL - 6 ampule | | - | |
Description | One cryo cane, 1.2mL - 6 ampule | Type | Cryo Cane | Capacity (English) | 4.23 cu. ft. | Capacity (Metric) | 1.2 mL | Color | Silver | Holds | Ampules (6) | Unit Size | Each |
|
| 4000214 | Full specifications | Each | Cryo cane, aluminum 5mL, 2 ampules | Request A Quote | - | - |
Description | Cryo cane, aluminum 5mL, 2 ampules | Type | Cryo Cane | Capacity (Metric) | 5 mL | Color | Silver | Holds | Ampules (2) | Unit Size | Each |
|
| 4000216 | Full specifications | Each | Cryo cane, aluminum for 9.2mL and 10mL goblets | Request A Quote | - | - |
Description | Cryo cane, aluminum for 9.2mL and 10mL goblets | Type | Cryo Cane | Capacity (Metric) | 10 mL | Color | Silver | Holds | Goblets (10 mL) | Unit Size | Each |
|
| 4000217 | Full specifications | Each | Cryo cane, aluminum for 12.5mm diameter cryo tubes | Request A Quote | - | - |
Description | Cryo cane, aluminum for 12.5mm diameter cryo tubes | Type | Cryo Cane | Capacity (Metric) | 10 mL | Color | Silver | Holds | Cryotubes | Unit Size | Each |
|
| 4000389 | Full specifications | Each | Cryo Tube Color Coding Caps, case of 400 | Request A Quote | - | - |
Description | Cryo Tube Color Coding Caps, case of 400 | Type | Cryo Tube Color Coding Caps | For Use With (Equipment) | cryo vials | Holds | Cryotubes | Unit Size | Each |
|