LN<sub>2</sub> Transfer Hose
Thermo Scientific™

LN2 Transfer Hose

Provide the convenience, reassurance, and reliability required in the event of a power or mechanical failure with this LN2 transfer hose.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (English) Exterior
40004004 ft.
40004016 ft.
Catalog number 4000400
Price (CLP)
-
Length (English) Exterior:
4 ft.

Provide the convenience, reassurance and reliability required in the event of a power or mechanical failure with Thermo Scientific™ Forma™ LN2 Transfer Hose. A must for critical storage applications, this system is for use with Forma ultra-low temperature freezers.

Features:
  • System is adjustable in 1°C increments to -150°C.
  • Digital display constantly indicates actual cabinet temperature.
  • Indicator lights when system is activated.
  • Liquid flow is shut off automatically when freezer door or lid is opened.
  • System is powered by rechargeable battery; low-battery light indicates when battery requires charging.
  • Additional indicator light illuminates when cylinder is empty.

Ordering Information:

  • Some models require freestanding system; others accept built-in systems.
  • Specify freezer model and voltage when ordering.

Includes:

All necessary hardware except LN2 cylinder (must be ordered separately)

Specifications
DefrostAutomatic
For Use With (Equipment)LN2 Supply Tank
Length (English) Exterior4 ft.
TypeLN2 Transfer Hose
StyleBuilt-in
Temperature Range-150°C to +1°C
Unit SizeEach