Sensaphone™ Telephone Dialing Systems
Sensaphone™ Telephone Dialing Systems
Sensaphone™ Telephone Dialing Systems
Sensaphone™ Telephone Dialing Systems
Sensaphone™ Telephone Dialing Systems
Sensaphone™ Telephone Dialing Systems
Thermo Scientific™

Sensaphone™ Telephone Dialing Systems

Remotely monitor equipment from any standard touch-tone phone with this telephone dialing system will report the status of every monitored condition.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoTypeElectrical Requirements
400047Four Channels120 V 60 Hz
400134TS
conhecido também como 400134
Telephone Dialing Systems120 V 60 Hz
400182Four Channels220 V 50 Hz
400183Eight Channels220 V 50 Hz
Número do catálogo 400047
Preço (BRL)
-
Type:
Four Channels
Electrical Requirements:
120 V 60 Hz

Call the lab or office from anywhere and Thermo Scientific™ Sensaphone™ Telephone Dialing Systems will state the status of every monitored condition. These systems interface with any standard touch-tone phone to notify of alarm conditions.

  • Can be used with Model 1535 Monitor/Alarm System that features programmable audible/visual alarms and updates/displays equipment conditions on an LCD readout
  • Battery backup is standard
  • Battery life up to 15 hr. after AC power has failed; up to 18 months with AC power on

Requires:

Six D-size alkaline batteries

Especificações
DescriptionFour channels
Electrical Requirements120 V 60 Hz
For Use With (Equipment)Model 1535 Monitor/Alarm System
Frequency60 Hz
Monitoring OptionsAlarm
TypeFour Channels
Voltage120 V
Unit SizeEach