Hypersil™ PREP BDS C18 HPLC Columns
Thermo Scientific™

Hypersil™ PREP BDS C18 HPLC Columns

Scale up with Hypersil PREP C18 BDS preparative LC columns for routine applications and C18 retention with base deactivation for reduced silanol activity.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle SizeColumn Format
40005-05213050 mm2 mm5 μmPreparative Column, Standard
40003-05213050 mm2 mm3 μmPreparative Column, Standard
40003-05463050 mm4.6 mm3 μmPreparative Column, Standard
40003-102130100 mm2 mm3 μmPreparative Column, Standard
40003-104630100 mm4.6 mm3 μmPreparative Column, Standard
40003-152130150 mm2 mm3 μmPreparative Column, Standard
40003-154630150 mm4.6 mm3 μmPreparative Column, Standard
40003-252130250 mm2 mm3 μmPreparative Column, Standard
40003-254630250 mm4.6 mm3 μmPreparative Column, Standard
40005-05463050 mm4.6 mm5 μmPreparative Column, Standard
40005-059070A50 mm10 mm5 μmPreparative Column, Standard
40005-059270A50 mm20 mm5 μmPreparative Column, Standard
40005-059270XL50 mm25 mm5 μmPreparative Column, Xtended Life
40005-102130100 mm2 mm5 μmPreparative Column, Standard
40005-104630100 mm4.6 mm5 μmPreparative Column, Standard
40005-109070A100 mm10 mm5 μmPreparative Column, Standard
40005-109270A100 mm20 mm5 μmPreparative Column, Standard
40005-109270XL100 mm25 mm5 μmPreparative Column, Xtended Life
40005-152130150 mm2 mm5 μmPreparative Column, Standard
40005-154630150 mm4.6 mm5 μmPreparative Column, Standard
40005-159070A150 mm10 mm5 μmPreparative Column, Standard
40005-159270A150 mm20 mm5 μmPreparative Column, Standard
40005-159270XL150 mm25 mm5 μmPreparative Column, Xtended Life
40005-159370A150 mm30 mm5 μmPreparative Column, Standard
40005-159370XL150 mm30 mm5 μmPreparative Column, Xtended Life
40005-159570A150 mm50 mm5 μmPreparative Column, Standard
40005-159570XL150 mm50 mm5 μmPreparative Column, Xtended Life
40005-252130250 mm2 mm5 μmPreparative Column, Standard
40005-254630250 mm4.6 mm5 μmPreparative Column, Standard
40005-259070A250 mm10 mm5 μmPreparative Column, Standard
40005-259270A250 mm20 mm5 μmPreparative Column, Standard
40005-259270XL250 mm25 mm5 μmPreparative Column, Xtended Life
40005-259370A250 mm30 mm5 μmPreparative Column, Standard
40005-259370XL250 mm30 mm5 μmPreparative Column, Xtended Life
40005-259570A250 mm50 mm5 μmPreparative Column, Standard
40005-259570XL250 mm50 mm5 μmPreparative Column, Xtended Life
40010-018823A8 mm10 mm10 μmGuard Column
40010-019023A20 mm10 mm10 μmGuard Column
40010-019323A30 mm10 mm10 μmGuard 1/16 in.
40010-019323B30 mm10 mm10 μmGuard 1/8 in.
40010-029323A30 mm20 mm10 μmGuard 1/16 in.
40010-029323B30 mm20 mm10 μmGuard 1/8 in.
40010-059070A50 mm10 mm10 μmPreparative Column, Standard
40010-059270A50 mm20 mm10 μmPreparative Column, Standard
40010-059270XL50 mm25 mm10 μmPreparative Column, Xtended Life
40010-109070A100 mm10 mm10 μmPreparative Column, Standard
40010-109270A100 mm20 mm10 μmPreparative Column, Standard
40010-109270XL100 mm25 mm10 μmPreparative Column, Xtended Life
40010-159070A150 mm10 mm10 μmPreparative Column, Standard
40010-159270A150 mm20 mm10 μmPreparative Column, Standard
40010-159270XL150 mm25 mm10 μmPreparative Column, Xtended Life
40010-159370A150 mm30 mm10 μmPreparative Column, Standard
40010-159370XL150 mm30 mm10 μmPreparative Column, Xtended Life
40010-159570A150 mm50 mm10 μmPreparative Column, Standard
40010-159570XL150 mm50 mm10 μmPreparative Column, Xtended Life
40010-259070A250 mm10 mm10 μmPreparative Column, Standard
40010-259270A250 mm20 mm10 μmPreparative Column, Standard
40010-259270XL250 mm25 mm10 μmPreparative Column, Xtended Life
40010-259370A250 mm30 mm10 μmPreparative Column, Standard
40010-259370XL250 mm30 mm10 μmPreparative Column, Xtended Life
40010-259570A250 mm50 mm10 μmPreparative Column, Standard
40010-259570XL250 mm50 mm10 μmPreparative Column, Xtended Life
Catalog number 40005-052130
Price (EUR)
-
Length (Metric):
50 mm
Diameter (Metric):
2 mm
Particle Size:
5 μm
Column Format:
Preparative Column, Standard

Easily scale up your analytical method using Thermo Scientific™ Hypersil™ PREP BDS C18 reversed phase preparative HPLC Columns. Our prep columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These endcapped, silica-based columns offer C18 retention with base deactivation for reduced silanol activity and are an excellent choices for routine applications which require development from analytical to preparative LC scale.

Excellent Choice for Routine Applications

  • C18 (USP L1) selectivity.
  • Base deactivated silica.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatPreparative Column, Standard
Column TypeReversed Phase
EndcappedYes
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous, Base-Deactivated Silica
Stationary PhaseC18
Surface Area185 m²/g
Temperature60°C
USP TypeL1
Carbon Load11%
Diameter (Metric)2 mm
Length (Metric)50 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size145 Å
pH2 to 8
Unit SizeEach