Search
Search

Scale up with Hypersil PREP C18 BDS preparative LC columns for routine applications and C18 retention with base deactivation for reduced silanol activity.
| 產品號碼 | Length (Metric) | Diameter (Metric) | Particle Size | Column Format |
|---|---|---|---|---|
| 40005-109270A | 100 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40003-052130 | 50 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40003-054630 | 50 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40003-102130 | 100 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40003-104630 | 100 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40003-152130 | 150 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40003-154630 | 150 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40003-252130 | 250 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40003-254630 | 250 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40005-052130 | 50 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40005-054630 | 50 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40005-059070A | 50 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40005-059270A | 50 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40005-059270XL | 50 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40005-102130 | 100 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40005-104630 | 100 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40005-109070A | 100 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40005-109270XL | 100 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40005-152130 | 150 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40005-154630 | 150 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40005-159070A | 150 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40005-159270A | 150 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40005-159270XL | 150 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40005-159370A | 150 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 40005-159370XL | 150 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 40005-159570A | 150 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 40005-159570XL | 150 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 40005-252130 | 250 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40005-254630 | 250 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40005-259070A | 250 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40005-259270A | 250 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40005-259270XL | 250 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40005-259370A | 250 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 40005-259370XL | 250 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 40005-259570A | 250 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 40005-259570XL | 250 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 40010-018823A | 8 mm | 10 mm | 10 μm | Guard Column |
| 40010-019023A | 20 mm | 10 mm | 10 μm | Guard Column |
| 40010-019323A | 30 mm | 10 mm | 10 μm | Guard 1/16 in. |
| 40010-019323B | 30 mm | 10 mm | 10 μm | Guard 1/8 in. |
| 40010-029323A | 30 mm | 20 mm | 10 μm | Guard 1/16 in. |
| 40010-029323B | 30 mm | 20 mm | 10 μm | Guard 1/8 in. |
| 40010-059070A | 50 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40010-059270A | 50 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40010-059270XL | 50 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40010-109070A | 100 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40010-109270A | 100 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40010-109270XL | 100 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40010-159070A | 150 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40010-159270A | 150 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40010-159270XL | 150 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40010-159370A | 150 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 40010-159370XL | 150 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 40010-159570A | 150 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 40010-159570XL | 150 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
| 40010-259070A | 250 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40010-259270A | 250 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40010-259270XL | 250 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40010-259370A | 250 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 40010-259370XL | 250 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 40010-259570A | 250 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 40010-259570XL | 250 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
Easily scale up your analytical method using Thermo Scientific™ Hypersil™ PREP BDS C18 reversed phase preparative HPLC Columns. Our prep columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These endcapped, silica-based columns offer C18 retention with base deactivation for reduced silanol activity and are an excellent choices for routine applications which require development from analytical to preparative LC scale.
Excellent Choice for Routine Applications
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders