Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps
Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps
Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps
Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps
Thermo Scientific™

Nalgene™ Class B Polymethypentene (PMP) Volumetric Flasks with Screw Caps

Protect against leakage, breakage, and contamination with these volumetric flasks, calibrated to contain and deliver at 20 degrees selsius
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeLimit of ErrorUnit Size
4001-0100100 mL20 mm±0.16 mLCase of 12
4001-005050 mL13 mm±0.10 mLCase of 12
4001-0050PK
also known as 4001-0050
50 mL13 mm±0.10 mLEach
4001-0100PK
also known as 4001-0100
100 mL20 mm±0.16 mLEach
4001-0250250 mL20 mm±0.24 mLCase of 12
4001-0250PK
also known as 4001-0250
250 mL20 mm±0.24 mLEach
4001-0500500 mL24 mm±0.40 mLCase of 8
4001-0500PK
also known as 4001-0500
500 mL24 mm±0.40 mLEach
4001-10001000 mL28 mm±0.60 mLCase of 6
4001-1000PK
also known as 4001-1000
1000 mL28 mm±0.60 mLEach
Catalog number 4001-0100
Price (USD)
563.40
Online exclusive
664.00
Save 100.60
Case of 12
Capacity (Metric):
100 mL
Closure Size:
20 mm
Limit of Error:
±0.16 mL
Unit Size:
Case of 12
Price (USD)
563.40
Online exclusive
664.00
Save 100.60
Case of 12

Protect against leakage and breakage. Thermo Scientific™ Nalgene™ ASTM Class B Polymethylpentene (PMP) Volumetric Flasks with Screw Caps are calibrated To Contain and To Deliver at 20°C. Flasks are lighter in weight than glass, more transparent than polypropylene and offer excellent chemical resistance. Leakproof† protection when used with provided Nalgene closure.

  • Break resistance and excellent chemical resistance for years of dependable use in the lab
  • Individually hand calibrated, permanent engraved with a colored graduation line and oval marking spot for ease in reading fluid levels
  • No meniscus to confuse readings
  • Polypropylene closure
  • Meets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
  • Autoclavable/Graduated/Leakproof† when used with Nalgene closure

 

Warning: Autoclavable but accuracy will be affected. Completely disengage threads or remove cap before autoclaving.

Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene  products are packaged.

Warning: Autoclavable but accuracy will be affected. Completely disengage threads or remove cap before autoclaving.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity (English)3.38 oz.
Certifications/ComplianceMeets ASTM™ E288 and ISO 384 Class B tolerances for consistent quality and dependability
ClassB
Closure Size20 mm
Closure TypeScrew
DescriptionFlask Volumetric PMP 100mL
Diameter (Metric) Outer55 mm
Height (English)7.5 in.
Height (Metric)191 mm
Limit of Error±0.16 mL
No. per Case12
No. per Pack1
Volume (Metric) Working100 mL
Weight (Metric)20 g
AutoclavableAutoclavable but will affect accuracy
Bottom ShapeRound
Capacity (Metric)100 mL
Culture AreaNot applicable
DisposableReusable
GraduatedYes
MaterialPMP
Mouth StyleNarrow
SterilityNon-sterile
Surface TreatmentNone
Unit SizeCase of 12