Search
Search

| Catalog Number | Diameter (Metric) | Length (Metric) | Max. Pressure | Particle Size |
|---|---|---|---|---|
| 40010-159370XL-R | 30 mm | 150 mm | 2200 psi (152 bar) | 10 μm |
| 40005-059270XL-R | 25 mm | 50 mm | 3500 psi (240 bar) | 5 μm |
| 40005-109270XL-R | 25 mm | 100 mm | 3500 psi (240 bar) | 5 μm |
| 40005-159270XL-R | 25 mm | 150 mm | 3500 psi (240 bar) | 5 μm |
| 40005-159370XL-R | 30 mm | 150 mm | 2200 psi (152 bar) | 5 μm |
| 40005-159570XL-R | 50 mm | 150 mm | 2000 psi (140 bar) | 5 μm |
| 40005-259270XL-R | 25 mm | 250 mm | 3500 psi (240 bar) | 5 μm |
| 40005-259370XL-R | 30 mm | 250 mm | 2200 psi (152 bar) | 5 μm |
| 40005-259570XL-R | 50 mm | 250 mm | 2000 psi (140 bar) | 5 μm |
| 40010-059270XL-R | 25 mm | 50 mm | 3500 psi (240 bar) | 10 μm |
| 40010-109270XL-R | 25 mm | 100 mm | 3500 psi (240 bar) | 10 μm |
| 40010-159270XL-R | 25 mm | 150 mm | 3500 psi (240 bar) | 10 μm |
| 40010-159570XL-R | 50 mm | 150 mm | 2000 psi (140 bar) | 10 μm |
| 40010-259270XL-R | 25 mm | 250 mm | 3500 psi (240 bar) | 10 μm |
| 40010-259370XL-R | 30 mm | 250 mm | 2200 psi (152 bar) | 10 μm |
| 40010-259570XL-R | 50 mm | 250 mm | 2000 psi (140 bar) | 10 μm |
XL Column Repacking Service
Choose XtendedLife Hardware at Initial Purchase
When column performance is past optimal, use the XL repack service:
Stationary Phase Details
Excellent Choice for Routine Applications
Customer Specific Orders