Applied Biosystems™

CPG (Controlled Pore Glass) Synthesis Column, 0.2 µmol, 500 Angstrom Pore Size, dC(Bz)

Catalog number:  400954

Related applications:

Nucleic Acid Labeling & Oligo Synthesis

Back to top

Description

The 0.2 µmol dC(Bz) Controlled Pore Glass (CPG) columns are suitable for the synthesis of oligonucleotides<50 bases in length. These columns deliver high-quality oligonucleotides.

• Proprietary design and manufacturing methods ensure consistency and high quality
• Each column is tested to verify accuracy and precision of fill, then pressure-tested to verify proper assembly and to guarantee each column is leak-free
• The 500 angstrom pore size allows synthesis of oligonucleotides of up to 50 bases.

These columns are fully compatible with the Applied Biosystems 3400 instruments, ABI 391, ABI 392, ABI 394, and earlier instruments.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Application): Oligo Synthesis
For Use With (Equipment): 3900 DNA Synthesizer
Sample Type: Oligos
Format: Column
Matrix: Controlled Pore Glass
Product Type: Oligonucleotide Synthesis Columns
Column Type: Oligonucleotide Synthesis Column
Prep Scale: 0.2 µmol
Pore Size: 500 Å
Shipping Condition: Room Temperature
Target Molecule: Nucleic Acids

Contents & storage

Columns may be stored in a dry environment at room temperature.