Search
Search

Scale up to prep LC using Hypersil PREP C8 BDS HPLC columns which offers selectivity similar to C18 but with reduced retention in analytical and preparative scale.
| Catalog Number | Length (Metric) | Diameter (Metric) | Particle Size | Column Format |
|---|---|---|---|---|
| 40105-059070A | 50 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40103-052130 | 50 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40103-054630 | 50 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40103-102130 | 100 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40103-104630 | 100 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40103-152130 | 150 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40103-154630 | 150 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40103-252130 | 250 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40103-254630 | 250 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40105-052130 | 50 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40105-054630 | 50 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40105-059270A | 50 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40105-059270XL | 50 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40105-102130 | 100 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40105-104630 | 100 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40105-109070A | 100 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40105-109270A | 100 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40105-109270XL | 100 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40105-152130 | 150 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40105-154630 | 150 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40105-159070A | 150 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40105-159270A | 150 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40105-159270XL | 150 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40105-159370A | 150 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 40105-159370XL | 150 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 40105-159570A | 150 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 40105-159570XL | 150 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 40105-252130 | 250 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40105-254630 | 250 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40105-259070A | 250 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40105-259270A | 250 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40105-259270XL | 250 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40105-259370A | 250 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 40105-259370XL | 250 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 40105-259570A | 250 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 40105-259570XL | 250 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 40110-018823A | 8 mm | 10 mm | 10 μm | Guard Column |
| 40110-019023A | 20 mm | 10 mm | 10 μm | Guard Column |
| 40110-019323A | 30 mm | 10 mm | 10 μm | Guard 1/16 in. |
| 40110-019323B | 30 mm | 10 mm | 10 μm | Guard 1/8 in. |
| 40110-029323A | 30 mm | 20 mm | 10 μm | Guard 1/16 in. |
| 40110-029323B | 30 mm | 20 mm | 10 μm | Guard 1/8 in. |
| 40110-059070A | 50 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40110-059270A | 50 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40110-059270XL | 50 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40110-109070A | 100 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40110-109270A | 100 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40110-109270XL | 100 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40110-159070A | 150 mm | 10 mm | 10 μm | Preparative Column, Standard |
Scale up from analytical to a preparative LC method with Thermo Scientific™ Hypersil™ PREP BDS C8 reversed phase preparative HPLC column. Our columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. With similar selectivity to C18 columns and predictable elution order, C8 columns with base deactivation for reduced silanol activity are ideal for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.
Similar selectivity, less retention than C18 columns
Faster separations
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders