| 40105-109270XL-R | Full specifications | Each | 25 mm | 100 mm | 3500 psi (240 bar) | 5 μm | Request A Quote |
Particle Size | 5 μm | Pore Size | 145 Å | Stationary Phase | C8 | pH | 2 to 8 | Surface Area (Metric) | 185 m²/g | Product Line | Prep LC | Diameter (Metric) | 25 mm | Length (Metric) | 100 mm | Column Type | Reversed Phase | Endcapped | Yes | Packing Material | Spherical, Fully Porous, Base-Deactivated Silica | Carbon Load | 7% | Phase | Reversed Phase | Column Format | Preparative Column, Xtended Life, Repack | Max. Pressure | 3500 psi (240 bar) | USP Type | L7 | Temperature | 60°C | Unit Size | Each |
|
| 40105-059270XL-R | Full specifications | Each | 25 mm | 50 mm | 3500 psi (240 bar) | 5 μm | Request A Quote |
Particle Size | 5 μm | Pore Size | 145 Å | Stationary Phase | C8 | pH | 2 to 8 | Surface Area (Metric) | 185 m²/g | Product Line | Prep LC | Diameter (Metric) | 25 mm | Length (Metric) | 50 mm | Column Type | Reversed Phase | Endcapped | Yes | Packing Material | Spherical, Fully Porous, Base-Deactivated Silica | Carbon Load | 7% | Phase | Reversed Phase | Column Format | Preparative Column, Xtended Life, Repack | Max. Pressure | 3500 psi (240 bar) | USP Type | L7 | Temperature | 60°C | Unit Size | Each |
|
| 40105-159370XL-R | Full specifications | Each | 30 mm | 150 mm | 2200 psi (152 bar) | 5 μm | Request A Quote |
Particle Size | 5 μm | Pore Size | 145 Å | Stationary Phase | C8 | pH | 2 to 8 | Surface Area (Metric) | 185 m²/g | Product Line | Prep LC | Diameter (Metric) | 30 mm | Length (Metric) | 150 mm | Column Type | Reversed Phase | Endcapped | Yes | Packing Material | Spherical, Fully Porous, Base-Deactivated Silica | Carbon Load | 7% | Phase | Reversed Phase | Column Format | Preparative Column, Xtended Life, Repack | Max. Pressure | 2200 psi (152 bar) | USP Type | L7 | Temperature | 60°C | Unit Size | Each |
|
| 40105-159570XL-R | Full specifications | Each | 50 mm | 150 mm | 2000 psi (140 bar) | 5 μm | Request A Quote |
Particle Size | 5 μm | Pore Size | 145 Å | Stationary Phase | C8 | pH | 2 to 8 | Surface Area (Metric) | 185 m²/g | Product Line | Prep LC | Diameter (Metric) | 50 mm | Length (Metric) | 150 mm | Column Type | Reversed Phase | Endcapped | Yes | Packing Material | Spherical, Fully Porous, Base-Deactivated Silica | Carbon Load | 7% | Phase | Reversed Phase | Column Format | Preparative Column, Xtended Life, Repack | Max. Pressure | 2000 psi (140 bar) | USP Type | L7 | Temperature | 60°C | Unit Size | Each |
|
| 40105-259270XL-R | Full specifications | Each | 25 mm | 250 mm | 3500 psi (240 bar) | 5 μm | Request A Quote |
Particle Size | 5 μm | Pore Size | 145 Å | Stationary Phase | C8 | pH | 2 to 8 | Surface Area (Metric) | 185 m²/g | Product Line | Prep LC | Diameter (Metric) | 25 mm | Length (Metric) | 250 mm | Column Type | Reversed Phase | Endcapped | Yes | Packing Material | Spherical, Fully Porous, Base-Deactivated Silica | Carbon Load | 7% | Phase | Reversed Phase | Column Format | Preparative Column, Xtended Life, Repack | Max. Pressure | 3500 psi (240 bar) | USP Type | L7 | Temperature | 60°C | Unit Size | Each |
|
| 40105-259370XL-R | Full specifications | Each | 30 mm | 250 mm | 2200 psi (152 bar) | 5 μm | Request A Quote |
Particle Size | 5 μm | Pore Size | 145 Å | Stationary Phase | C8 | pH | 2 to 8 | Surface Area (Metric) | 185 m²/g | Product Line | Prep LC | Diameter (Metric) | 30 mm | Length (Metric) | 250 mm | Column Type | Reversed Phase | Endcapped | Yes | Packing Material | Spherical, Fully Porous, Base-Deactivated Silica | Carbon Load | 7% | Phase | Reversed Phase | Column Format | Preparative Column, Xtended Life, Repack | Max. Pressure | 2200 psi (152 bar) | USP Type | L7 | Temperature | 60°C | Unit Size | Each |
|
| 40105-259570XL-R | Full specifications | Each | 50 mm | 250 mm | 2000 psi (140 bar) | 5 μm | Request A Quote |
Particle Size | 5 μm | Pore Size | 145 Å | Stationary Phase | C8 | pH | 2 to 8 | Surface Area (Metric) | 185 m²/g | Product Line | Prep LC | Diameter (Metric) | 50 mm | Length (Metric) | 250 mm | Column Type | Reversed Phase | Endcapped | Yes | Packing Material | Spherical, Fully Porous, Base-Deactivated Silica | Carbon Load | 7% | Phase | Reversed Phase | Column Format | Preparative Column, Xtended Life, Repack | Max. Pressure | 2000 psi (140 bar) | USP Type | L7 | Temperature | 60°C | Unit Size | Each |
|
| 40110-059270XL-R | Full specifications | Each | 25 mm | 50 mm | 3500 psi (240 bar) | 10 μm | Request A Quote |
Particle Size | 10 μm | Pore Size | 145 Å | Stationary Phase | C8 | pH | 2 to 8 | Surface Area (Metric) | 185 m²/g | Product Line | Prep LC | Diameter (Metric) | 25 mm | Length (Metric) | 50 mm | Column Type | Reversed Phase | Endcapped | Yes | Packing Material | Spherical, Fully Porous, Base-Deactivated Silica | Carbon Load | 7% | Phase | Reversed Phase | Column Format | Preparative Column, Xtended Life, Repack | Max. Pressure | 3500 psi (240 bar) | USP Type | L7 | Temperature | 60°C | Unit Size | Each |
|
| 40110-109270XL-R | Full specifications | Each | 25 mm | 100 mm | 3500 psi (240 bar) | 10 μm | Request A Quote |
Particle Size | 10 μm | Pore Size | 145 Å | Stationary Phase | C8 | pH | 2 to 8 | Surface Area (Metric) | 185 m²/g | Product Line | Prep LC | Diameter (Metric) | 25 mm | Length (Metric) | 100 mm | Column Type | Reversed Phase | Endcapped | Yes | Packing Material | Spherical, Fully Porous, Base-Deactivated Silica | Carbon Load | 7% | Phase | Reversed Phase | Column Format | Preparative Column, Xtended Life, Repack | Max. Pressure | 3500 psi (240 bar) | USP Type | L7 | Temperature | 60°C | Unit Size | Each |
|
| 40110-159270XL-R | Full specifications | Each | 25 mm | 150 mm | 3500 psi (240 bar) | 10 μm | Request A Quote |
Particle Size | 10 μm | Pore Size | 145 Å | Stationary Phase | C8 | pH | 2 to 8 | Surface Area (Metric) | 185 m²/g | Product Line | Prep LC | Diameter (Metric) | 25 mm | Length (Metric) | 150 mm | Column Type | Reversed Phase | Endcapped | Yes | Packing Material | Spherical, Fully Porous, Base-Deactivated Silica | Carbon Load | 7% | Phase | Reversed Phase | Column Format | Preparative Column, Xtended Life, Repack | Max. Pressure | 3500 psi (240 bar) | USP Type | L7 | Temperature | 60°C | Unit Size | Each |
|