Polystyrene Synthesis Column, ABI LV40™, dC(Bz)

Catalog number: 401743

Applied Biosystems™  Related applications: Nucleic Acid Labeling & Oligo Synthesis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The dC(Bz) ABI LV40® columns employ the advantages of polystyrene and a low volume column design to deliver high-quality oligonucleotides, while saving time and money.

• Proprietary design and manufacturing methods ensure consistency and high quality.
• Each column is tested to verify accuracy and precision of fill, then pressure-tested to verify proper assembly and to guarantee each column is leak-free.
• Hydrophobic polystryrene columns sustain anhydrous environment to promote efficient coupling while minimizing nonspecific binding sites, yielding an efficient synthesis.
• The 1,000 angstrom pore size of the polystyrene support allows synthesis of oligonucleotides of varying length.

Save Time and Money
Compared to conventional columns, the ABI LV40® columns reduce cycle time by about 10% and the cost of synthesis by about 25%. These columns are fully compatible with the Applied Biosystems 3400 instruments, ABI 391, ABI 392, ABI 394, and earlier instruments.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Column Type: Oligonucleotide Synthesis Column
For Use With (Equipment): 3900 DNA Synthesizer
Format: Column
Pore Size: 1000 Å
Product Line: LV40®
Product Size: 1 column
Sample Type (Specific): Oligos
Support Matrix: Polystyrene
Target Molecule: Nucleic Acids
Shipping Condition: Room Temperature

Contents & storage

Columns may be stored in a dry environment at room temperature.

Documents

Manuals & protocols