Polystyrene Synthesis Column, ABI LV200, dG(dmf)

Catalog number: 401940

Applied Biosystems™  Related applications: Nucleic Acid Labeling & Oligo Synthesis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The dG(dmf) ABI LV200 columns are fully assembled, low-cost columns that produce high-quality oligonucleotides. These supports are filled with polystyrene, a material which has several advantages over the more conventional, controlled pore glass (CPG) filled columns.

• Proprietary design and manufacturing methods ensure consistency and high quality to give you optimal synthesis quality.
• Hydrophobic, polystyrene-filled columns sustain an anhydrous environment to promote efficient coupling while minimizing nonspecific binding sites, yielding an efficient synthesis.
• Polystyrene support allows synthesis of oligonucleotides of a variety of lengths, giving you flexibility in high-throughput oligonucleotide synthesis.

Designed for Performance
The greater hydrophobicity of polystyrene results in a higher yield of full-length product. Side reactions, such as extraneous chain growth, are minimized by the inert nature of this support surface.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Column Type: Oligonucleotide Synthesis Column
For Use With (Equipment): 3900 DNA Synthesizer
Format: Column
Pore Size: 1000 Å
Product Line: Applied Biosystems™, LV200™
Product Size: 1 column
Sample Type (Specific): Oligos
Support Matrix: Polystyrene
Target Molecule: Nucleic Acids
Shipping Condition: Room Temperature

Contents & storage

Columns may be stored in a dry environment at room temperature.

Documents

Manuals & protocols