Search
Search

Perfect for routine workflows, our Hypersil PREP ODS preparative LC column is a general purpose C18 used in a broad range of USP L1 applications.
| Número do catálogo | Length (Metric) | Diameter (Metric) | Particle Size | Column Format |
|---|---|---|---|---|
| 40210-019323B | 30 mm | 10 mm | 10 μm | Guard 1/8 in. |
| 40203-052130 | 50 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40203-054630 | 50 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40203-102130 | 100 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40203-104630 | 100 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40203-152130 | 150 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40203-154630 | 150 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40203-252130 | 250 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40203-254630 | 250 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40205-052130 | 50 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40205-054630 | 50 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40205-059070A | 50 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40205-059270A | 50 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40205-059270XL | 50 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40205-102130 | 100 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40205-104630 | 100 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40205-109070A | 100 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40205-109270A | 100 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40205-109270XL | 100 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40205-152130 | 150 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40205-154630 | 150 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40205-159070A | 150 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40205-159270A | 150 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40205-159270XL | 150 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40205-159370A | 150 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 40205-159370XL | 150 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 40205-159570A | 150 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 40205-159570XL | 150 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 40205-252130 | 250 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40205-254630 | 250 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40205-259070A | 250 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40205-259270A | 250 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40205-259270XL | 250 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40205-259370A | 250 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 40205-259370XL | 250 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 40205-259570A | 250 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 40205-259570XL | 250 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 40210-018823A | 8 mm | 10 mm | 10 μm | Guard Column |
| 40210-019023A | 20 mm | 10 mm | 10 μm | Guard Column |
| 40210-019323A | 30 mm | 10 mm | 10 μm | Guard 1/16 in. |
| 40210-029323A | 30 mm | 20 mm | 10 μm | Guard 1/16 in. |
| 40210-029323B | 30 mm | 20 mm | 10 μm | Guard 1/8 in. |
| 40210-059070A | 50 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40210-059270A | 50 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40210-059270XL | 50 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40210-109070A | 100 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40210-109270A | 100 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40210-109270XL | 100 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40210-159070A | 150 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40210-159270A | 150 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40210-159270XL | 150 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40210-159370A | 150 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 40210-159370XL | 150 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 40210-159570A | 150 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 40210-159570XL | 150 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
| 40210-259070A | 250 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40210-259270A | 250 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40210-259270XL | 250 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40210-259370A | 250 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 40210-259370XL | 250 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 40210-259570A | 250 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 40210-259570XL | 250 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
Scale up your analytical method using Thermo Scientific™ Hypersil™ PREP ODS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. This C18 column is a general purpose column used in a broad range of applications, perfect for routine workflows.
For Routine Applications
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders