Search
Search

Separate nonpolar and moderately polar organic compounds using normal phase Hypersil PREP Si BDS LC columns in preparative scale formats and XtendedLife technology.
| Catalog Number | Length (Metric) | Diameter (Metric) | Particle Size | Column Format |
|---|---|---|---|---|
| 40310-159070A | 150 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40303-052130 | 50 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40303-054630 | 50 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40303-102130 | 100 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40303-104630 | 100 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40303-152130 | 150 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40303-154630 | 150 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40303-252130 | 250 mm | 2 mm | 3 μm | Preparative Column, Standard |
| 40303-254630 | 250 mm | 4.6 mm | 3 μm | Preparative Column, Standard |
| 40305-052130 | 50 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40305-054630 | 50 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40305-059070A | 50 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40305-059270A | 50 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40305-059270XL | 50 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40305-102130 | 100 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40305-104630 | 100 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40305-109070A | 100 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40305-109270A | 100 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40305-109270XL | 100 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40305-152130 | 150 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40305-154630 | 150 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40305-159070A | 150 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40305-159270A | 150 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40305-159270XL | 150 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40305-159370A | 150 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 40305-159370XL | 150 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 40305-159570A | 150 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 40305-159570XL | 150 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 40305-252130 | 250 mm | 2 mm | 5 μm | Preparative Column, Standard |
| 40305-254630 | 250 mm | 4.6 mm | 5 μm | Preparative Column, Standard |
| 40305-259070A | 250 mm | 10 mm | 5 μm | Preparative Column, Standard |
| 40305-259270A | 250 mm | 20 mm | 5 μm | Preparative Column, Standard |
| 40305-259270XL | 250 mm | 25 mm | 5 μm | Preparative Column, Xtended Life |
| 40305-259370A | 250 mm | 30 mm | 5 μm | Preparative Column, Standard |
| 40305-259370XL | 250 mm | 30 mm | 5 μm | Preparative Column, Xtended Life |
| 40305-259570A | 250 mm | 50 mm | 5 μm | Preparative Column, Standard |
| 40305-259570XL | 250 mm | 50 mm | 5 μm | Preparative Column, Xtended Life |
| 40310-018823A | 8 mm | 10 mm | 10 μm | Guard Column |
| 40310-019023A | 20 mm | 10 mm | 10 μm | Guard Column |
| 40310-019323A | 30 mm | 10 mm | 10 μm | Guard 1/16 in. |
| 40310-019323B | 30 mm | 10 mm | 10 μm | Guard 1/8 in. |
| 40310-029323A | 30 mm | 20 mm | 10 μm | Guard 1/16 in. |
| 40310-029323B | 30 mm | 20 mm | 10 μm | Guard 1/8 in. |
| 40310-059070A | 50 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40310-059270A | 50 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40310-059270XL | 50 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40310-109070A | 100 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40310-109270A | 100 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40310-109270XL | 100 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40310-159270A | 150 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40310-159270XL | 150 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40310-159370A | 150 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 40310-159370XL | 150 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 40310-159570A | 150 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 40310-159570XL | 150 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
| 40310-259070A | 250 mm | 10 mm | 10 μm | Preparative Column, Standard |
| 40310-259270A | 250 mm | 20 mm | 10 μm | Preparative Column, Standard |
| 40310-259270XL | 250 mm | 25 mm | 10 μm | Preparative Column, Xtended Life |
| 40310-259370A | 250 mm | 30 mm | 10 μm | Preparative Column, Standard |
| 40310-259370XL | 250 mm | 30 mm | 10 μm | Preparative Column, Xtended Life |
| 40310-259570A | 250 mm | 50 mm | 10 μm | Preparative Column, Standard |
| 40310-259570XL | 250 mm | 50 mm | 10 μm | Preparative Column, Xtended Life |
Easily scale up your analytical method using Thermo Scientific™ Hypersil™ PREP BDS Si preparative HPLC columns which are packed with a base deactivated silica for normal phase chromatography of nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Normal phase chromatography
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders